20 - 25 KVA Dry Type Transformers

52 Found
Square D

Transformer, Dry Type, 25KVA, 1PH, 240 x 480 - 120/240VAC

Item #: 75199
CAT #: EE25S3H
UPC: 785901558934
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 25kVA, 240x480 Primary, 120/240 Secondary, DH1-1 Case, Sentinel

Item #: 1143643
CAT #: SG3N0025LE
UPC: 803423140649
Sign In or Register to view pricing and more.
Acme

Transformer, 25KVA, 1P, 240x480V, 120/240, Dry Type

Item #: 85045
CAT #: T2535183S
UPC: 047503734209
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1F025LES POTTED 1PH 25KVA240/

Item #: 262642
CAT #: C1F025LES
UPC: 803423091392
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 25KVA, 240x480, 120/240, 1PH

Item #: 70631
CAT #: ES5H25S
UPC: 783472000210
Sign In or Register to view pricing and more.
ABB

AL 1P 25KVA 240X480-120X240 150C DOE2016

Item #: 75828
CAT #: 9T83B2671
UPC: 783173167083
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 25KVA, 480 - 120/240, NEMA 3R

Item #: 457217
CAT #: 9T21B9110
UPC: 783173002568
Sign In or Register to view pricing and more.
Eaton

Transformer, 25KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 249137
CAT #: S20L11S25N
UPC: 786680109355
Sign In or Register to view pricing and more.
Acme

Transformer, 25KVA, 1P, 120/208/240/277V, Isolation

Item #: 479596
CAT #: T279748S
UPC: 047503102169
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 25KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 298470
CAT #: T2536181S
UPC: 047503734605
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G3 1PH 25KVA 240X480-120/240V CU 60HZ 150C 3R

Item #: 1343604
CAT #: SG3N0025LE0C
UPC: 803423140748
Sign In or Register to view pricing and more.
Federal Pacific

25KVA 240X480VP 120/240VS SINGLE PHASE TRANSFORMER

Item #: 1071327
CAT #: S2XLH21-25
UPC:
Sign In or Register to view pricing and more.
Eaton

V48M22T2516DOE 2016 Efficient Transformer

Item #: 1738904
CAT #: V48M22T2516
UPC: 786680204470
Sign In or Register to view pricing and more.
Eaton

General-Purpose Encapsulated Transformer

Item #: 787683
CAT #: S20N11E25CU
UPC: 786680051975
Sign In or Register to view pricing and more.
Eaton

ETN S48N11S25X General-Purpose Enca

Item #: 1051380
CAT #: S48N11S25X
UPC: 786680060472
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 25KVA, 240/480 x 120/240VAC, NEMA 3R

Item #: 295935
CAT #: 25S1F
UPC: 785901225430
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 25KVA, 1PH, 240 x 480 - 120/240VAC

Transformer, Dry Type, 25 KVA, 1-Phase, 240 x 480 - 120/240 Volt AC
Item #: 75199
CAT #: EE25S3H
UPC: 785901558934
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 25kVA, 240x480 Primary, 120/240 Secondary, DH1-1 Case, Sentinel

Transformer, Dry Type, 25 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, DH1-1 Case, Sentinel
Item #: 1143643
CAT #: SG3N0025LE
UPC: 803423140649
Sign In or Register to view pricing and more.
Acme

Transformer, 25KVA, 1P, 240x480V, 120/240, Dry Type

25 kVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 18.44" x 16.13" x 13.34". ***Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 85045
CAT #: T2535183S
UPC: 047503734209
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1F025LES POTTED 1PH 25KVA240/

HAMC1F025LES
Item #: 262642
CAT #: C1F025LES
UPC: 803423091392
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 25KVA, 240x480, 120/240, 1PH

25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Dry Type, Transformer, General Purpose
Item #: 70631
CAT #: ES5H25S
UPC: 783472000210
Sign In or Register to view pricing and more.
ABB

AL 1P 25KVA 240X480-120X240 150C DOE2016

GE Type QL transformers meet NEMA TP-1 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 degree centrigrade insulation system.-Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2006-Copper or aluminum windings-Copper ground strap-Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100 percentage factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise.-Clear, comprehensive documentation and labeling 83B2671
Item #: 75828
CAT #: 9T83B2671
UPC: 783173167083
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 25KVA, 480 - 120/240, NEMA 3R

Transformer, Dry Type, 25 KVA, 480 - 120/240, NEMA 3R
Item #: 457217
CAT #: 9T21B9110
UPC: 783173002568
Sign In or Register to view pricing and more.
Eaton

Transformer, 25KVA, 1P, 240/480V, 120/240V, Encapsulated

25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR182. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 249137
CAT #: S20L11S25N
UPC: 786680109355
Sign In or Register to view pricing and more.
Acme

Transformer, 25KVA, 1P, 120/208/240/277V, Isolation

25 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Item #: 479596
CAT #: T279748S
UPC: 047503102169
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 25KVA, 600VAC Primary, 120/240VAC Secondary

Transformer, Dry Type, 25 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Item #: 298470
CAT #: T2536181S
UPC: 047503734605
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G3 1PH 25KVA 240X480-120/240V CU 60HZ 150C 3R

D16 SNTL-G3 1PH 25KVA 240X480-120/240V CU 60HZ 150C 3R
Item #: 1343604
CAT #: SG3N0025LE0C
UPC: 803423140748
Sign In or Register to view pricing and more.
Federal Pacific

25KVA 240X480VP 120/240VS SINGLE PHASE TRANSFORMER

25KVA 240X480VP 120/240VS SINGLE PHASE TRANSFORMER
Item #: 1071327
CAT #: S2XLH21-25
UPC:
Sign In or Register to view pricing and more.
Eaton

V48M22T2516DOE 2016 Efficient Transformer

C-H V48M22T2516 V48M22T2516DO
Item #: 1738904
CAT #: V48M22T2516
UPC: 786680204470
Sign In or Register to view pricing and more.
Eaton

General-Purpose Encapsulated Transformer

C-H S20N11E25CU GENERAL-PURPO
Item #: 787683
CAT #: S20N11E25CU
UPC: 786680051975
Sign In or Register to view pricing and more.
Eaton

ETN S48N11S25X General-Purpose Enca

C-H S48N11S25X GENERAL-PURPOS
Item #: 1051380
CAT #: S48N11S25X
UPC: 786680060472
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 25KVA, 240/480 x 120/240VAC, NEMA 3R

Transformer, Dry Type, 25 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 295935
CAT #: 25S1F
UPC: 785901225430
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found