12 AWG SIS Switchboard Wire

43 Found
Omni Cable

Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray

Item #: 115407
CAT #: C81201-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMC C81201-02 12/1C (65 STR) TC

Item #: 501048
CAT #: C81201-02
UPC:
Sign In or Register to view pricing and more.
Multiple

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'

Item #: 260568
CAT #: SIS12STRGRY500RL
UPC:
Sign In or Register to view pricing and more.
Southwire

Switchboard Wire, SIS, 12 AWG, Stranded Black, with Braid

Item #: 800709
CAT #: 18870-08-BD
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

Item #: 1053261
CAT #: 14-01SIS-GRAY-500
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HOU HW05101201 12 SIS 65STR

Item #: 115351
CAT #: HW05101201
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

12 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

Item #: 1116746
CAT #: 12-01SIS-GRAY-500RL
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

16 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

Item #: 2263725
CAT #: 16-01SIS-GRAY-UL3173
UPC:
Sign In or Register to view pricing and more.
Advanced Digital Cable

ADG SIS-212 12 AWG 65 STR TC TYPE

Item #: 931385
CAT #: SIS-212
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

Switchboard Wire, UL1005, 12 AWG, Gray, 7000'

Item #: 774763
CAT #: XHHW/SIS-F-12-1005-GRY-7K
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

UL1005, XHHW/SIS, 12 AWG, Green, 2500'

Item #: 774761
CAT #: XHHW/SIS-F-12-1005-GRN-2.5K
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

UL1005, XHHW/SIS, 12 AWG, Green, 7000'

Item #: 819762
CAT #: XHHW/SIS-F-12-1005-GRN-7K
UPC:
Sign In or Register to view pricing and more.
Multiple

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'

Item #: 697495
CAT #: SIS12STRGRY2500RL
UPC:
Sign In or Register to view pricing and more.
Multiple

SIS12STRGRN500RL

Item #: 258042
CAT #: SIS12STRGRN500RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNC8120101

Item #: 344022
CAT #: C81201-01
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMC C81201-04 #12/1C(65 STR)TC SIS

Item #: 607912
CAT #: C81201-04
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray

Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 115407
CAT #: C81201-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMC C81201-02 12/1C (65 STR) TC

OMC C81201-02 12/1C (65 STR) TC SIS 90C WHT
Item #: 501048
CAT #: C81201-02
UPC:
Sign In or Register to view pricing and more.
Multiple

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Item #: 260568
CAT #: SIS12STRGRY500RL
UPC:
Sign In or Register to view pricing and more.
Southwire

Switchboard Wire, SIS, 12 AWG, Stranded Black, with Braid

Switchboard Wire, SIS, 12 AWG, Stranded Black, with Braid
Item #: 800709
CAT #: 18870-08-BD
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 65 Strand, 500 Foot
Item #: 1053261
CAT #: 14-01SIS-GRAY-500
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HOU HW05101201 12 SIS 65STR

HOU HW05101201 12 SIS 65STR
Item #: 115351
CAT #: HW05101201
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

12 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

12 AWG Switchboard Wire VW-1 90°C 600V, Gray, 65 Strand, 500 Foot Reel
Item #: 1116746
CAT #: 12-01SIS-GRAY-500RL
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

16 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

16 AWG Switchboard Wire VW-1 90°C 600V, Gray, 65 Strand, 500 Foot
Item #: 2263725
CAT #: 16-01SIS-GRAY-UL3173
UPC:
Sign In or Register to view pricing and more.
Advanced Digital Cable

ADG SIS-212 12 AWG 65 STR TC TYPE

ADG SIS-212 12 AWG 65 STR TC TYPE SIS- 600 VOLT VW-1 RATEDr
Item #: 931385
CAT #: SIS-212
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

Switchboard Wire, UL1005, 12 AWG, Gray, 7000'

Switchboard Wire - Type SIS, 12 AWG, 65 Strand, Gray, 7000 Ft Drum, Copper, 600 Volt
Item #: 774763
CAT #: XHHW/SIS-F-12-1005-GRY-7K
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

UL1005, XHHW/SIS, 12 AWG, Green, 2500'

UL1005, XHHW/SIS, 12 AWG, Green, 2500'
Item #: 774761
CAT #: XHHW/SIS-F-12-1005-GRN-2.5K
UPC:
Sign In or Register to view pricing and more.
Therm-O-Link

UL1005, XHHW/SIS, 12 AWG, Green, 7000'

UL1005, XHHW/SIS, 12 AWG, Green, 7000'
Item #: 819762
CAT #: XHHW/SIS-F-12-1005-GRN-7K
UPC:
Sign In or Register to view pricing and more.
Multiple

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'
Item #: 697495
CAT #: SIS12STRGRY2500RL
UPC:
Sign In or Register to view pricing and more.
Multiple

SIS12STRGRN500RL

COP SIS12STRGRN500RL
Item #: 258042
CAT #: SIS12STRGRN500RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNC8120101

OMNC8120101
Item #: 344022
CAT #: C81201-01
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMC C81201-04 #12/1C(65 STR)TC SIS

OMC C81201-04 #12/1C(65 STR)TC SIS 90C GRN VW-1
Item #: 607912
CAT #: C81201-04
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found