1 - 1.6 KVA Industrial Control Transformers
167 Found
Hammond Power Solutions
Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Item #: 140274
CAT #: PH1000MQMJ
UPC: 803423078010
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Control, 1kVA, Multi-Tap, Encapsulated
Item #: 72409
CAT #: E1000
UPC: 783472531318
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Item #: 68794
CAT #: 1497-K-BASX-0-N
UPC: 611320444100
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 240 X 480 - 120/240VAC
Item #: 61024
CAT #: 1497B-A11-M14-3-N
UPC: 662074695010
Sign In or Register to view pricing and more.
Square D
Industrial Control Transformer, Type TF, 1PH, 1000VA, 240x480V primary, 120V secondary
Item #: 173352
CAT #: 9070TF1000D1
UPC: 785901904922
Sign In or Register to view pricing and more.
Sola Hevi-Duty
1.5KVA INTL CE-RATED XFMR TH
Item #: 72635
CAT #: CE1500TH
UPC: 783472012800
Sign In or Register to view pricing and more.
ABB
Transformer, Machine Tool, 1kVA, 230/460-115, Open
Item #: 75846
CAT #: 9T58K0052
UPC: 783173151105
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1.6KVA, 220 x 440 - 110VAC
Item #: 67504
CAT #: 1497-L-BASX-0-N
UPC: 611320445862
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Power, 1.5KVA, 240 x 480V - 120/240V, 1PH
Item #: 99611
CAT #: 1497B-A12-M14-0-N
UPC: 662074621910
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Item #: 72576
CAT #: CE1000MH
UPC: 783472012862
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 240 X 480 - 120/240VAC
Item #: 165005
CAT #: 1497B-A11-M14-0-N
UPC: 662074621903
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation,
Item #: 72628
CAT #: CE1500MH
UPC: 783472012879
Sign In or Register to view pricing and more.
Square D
Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open
Item #: 73061
CAT #: 9070T1000D1
UPC: 785901904724
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Item #: 72642
CAT #: CE1000TH
UPC: 783472012794
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 1kVA, 600-120/240
Item #: 405603
CAT #: 9T58K2832
UPC: 783173151433
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 1.5KVA, 240/480 x 120/240, Machine Tool
Item #: 73160
CAT #: PH1500MQMJ
UPC: 803423078027
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 1 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 140274
CAT #: PH1000MQMJ
UPC: 803423078010
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Control, 1kVA, Multi-Tap, Encapsulated
1 kVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
Item #: 72409
CAT #: E1000
UPC: 783472531318
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Transformer, Control Circuit, 1 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Item #: 68794
CAT #: 1497-K-BASX-0-N
UPC: 611320444100
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 240 X 480 - 120/240VAC
Transformer, Control Circuit, 1 KVA, 240 X 480 - 120/240 Volt AC, 2 Primary, 1 Secondary Fuse Block, No Taps
Item #: 61024
CAT #: 1497B-A11-M14-3-N
UPC: 662074695010
Sign In or Register to view pricing and more.
Square D
Industrial Control Transformer, Type TF, 1PH, 1000VA, 240x480V primary, 120V secondary
Industrial Control Transformer, Type TF, 1-Phase, 1000 VA, 240x 480 Volt AC Primary, 120 Volt AC Secondary
Item #: 173352
CAT #: 9070TF1000D1
UPC: 785901904922
Sign In or Register to view pricing and more.
Sola Hevi-Duty
1.5KVA INTL CE-RATED XFMR TH
Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1500VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Item #: 72635
CAT #: CE1500TH
UPC: 783472012800
Sign In or Register to view pricing and more.
ABB
Transformer, Machine Tool, 1kVA, 230/460-115, Open
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Item #: 75846
CAT #: 9T58K0052
UPC: 783173151105
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1.6KVA, 220 x 440 - 110VAC
Transformer, Control Circuit, 1.6 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Item #: 67504
CAT #: 1497-L-BASX-0-N
UPC: 611320445862
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Power, 1.5KVA, 240 x 480V - 120/240V, 1PH
Transformer, Control Power, 1.5KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase
Item #: 99611
CAT #: 1497B-A12-M14-0-N
UPC: 662074621910
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6
Item #: 72576
CAT #: CE1000MH
UPC: 783472012862
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 1KVA, 240 X 480 - 120/240VAC
Transformer, Control Circuit, 1 KVA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps
Item #: 165005
CAT #: 1497B-A11-M14-0-N
UPC: 662074621903
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation,
Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Item #: 72628
CAT #: CE1500MH
UPC: 783472012879
Sign In or Register to view pricing and more.
Square D
Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open
Transformer, Control, 1000 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Item #: 73061
CAT #: 9070T1000D1
UPC: 785901904724
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Transformer, Industrial Control, 1 KVA, 220/380/440, 230/400/460, 240/415/480 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 5
Item #: 72642
CAT #: CE1000TH
UPC: 783472012794
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 1kVA, 600-120/240
Transformer, Control, Terminal Board Connection, 1 kVA, 600 - 120/240, Open
Item #: 405603
CAT #: 9T58K2832
UPC: 783173151433
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 1.5KVA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 1.5 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 73160
CAT #: PH1500MQMJ
UPC: 803423078027
Sign In or Register to view pricing and more.