1 KVA Dry Type Transformers

66 Found
Sola Hevi-Duty

Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output

Item #: 67295
CAT #: HS1F1BS
UPC: 783472100781
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 240/480 - 120/240, 1PH

Item #: 78789
CAT #: 9T51B0010
UPC: 783173008317
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1KVA, 208 Primary, 120/240 Secondary, NEMA 3R

Item #: 78876
CAT #: 9T51B0160
UPC: 783173108222
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 1KVA, 240/480 x 120/240V

Item #: 189549
CAT #: C1F1C0LES
UPC: 803423090708
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 1KVA, 240/480 x 120/240VAC, NEMA 3R

Item #: 75166
CAT #: 1S1F
UPC: 78590101986
Sign In or Register to view pricing and more.
Acme

Transformer, 1KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74592
CAT #: T253010S
UPC: 047503085394
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 100329
CAT #: 9T51B0090
UPC: 783173008485
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 600 - 120/240, 1PH, Lugs

Item #: 837778
CAT #: 9T51B0090G04
UPC: 783173063668
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 1KVA, 120/208/240/277 - 120/240, 1PH

Item #: 68199
CAT #: HS12F1BS
UPC: 783472100026
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1KVA 190/ /440-110/220 50/60

Item #: 74709
CAT #: HS14F1BS
UPC: 783472100842
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1F1C0XES POTTED 1PH 1KVA EXPO

Item #: 196593
CAT #: C1F1C0XES
UPC: 803423090883
Sign In or Register to view pricing and more.
Pioneer Power Solutions

411-0071-000

Item #: 74658
CAT #: 411-0071-000
UPC:
Sign In or Register to view pricing and more.
Acme

Transformer, 1KVA, 1P, 120/208/240/277V, Isolation

Item #: 85108
CAT #: T279740S
UPC: 047503102008
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 1KVA, 120/208/240/277 - 120/240, 1PH

Item #: 449141
CAT #: C1F1C0WES
UPC: 803423092535
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND Q1C0LEKB POTTED 1PH 1KVA 480-2

Item #: 104749
CAT #: Q1C0LEKB
UPC: 803423031978
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 240x480 - 120/240, 1PH

Item #: 78869
CAT #: 9T51B0509
UPC: 783173013021
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".
Item #: 67295
CAT #: HS1F1BS
UPC: 783472100781
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 240/480 - 120/240, 1PH

Transformer, Dry Type, Encased, 1 KVA, 240/480 - 120/240, 1-Phase
Item #: 78789
CAT #: 9T51B0010
UPC: 783173008317
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1KVA, 208 Primary, 120/240 Secondary, NEMA 3R

Transformer, Dry Type, 1KVA, 208 Primary, 120/240 Volt AC Secondary, 1-Phase, Type QB, NEMA 3R
Item #: 78876
CAT #: 9T51B0160
UPC: 783173108222
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 1KVA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 1 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 189549
CAT #: C1F1C0LES
UPC: 803423090708
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 1KVA, 240/480 x 120/240VAC, NEMA 3R

Transformer, Dry Type, 1 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 75166
CAT #: 1S1F
UPC: 78590101986
Sign In or Register to view pricing and more.
Acme

Transformer, 1KVA, 1P, 240/480V, 120/240V, Isolation

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 74592
CAT #: T253010S
UPC: 047503085394
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1KVA, 600VAC Primary, 120/240VAC Secondary

Transformer, Dry Type, Type QB, 1 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Item #: 100329
CAT #: 9T51B0090
UPC: 783173008485
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 600 - 120/240, 1PH, Lugs

Transformer, Dry Type, Encased, 1 KVA, 600 - 120/240, 1-Phase, with Lugs
Item #: 837778
CAT #: 9T51B0090G04
UPC: 783173063668
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 1KVA, 120/208/240/277 - 120/240, 1PH

Transformer, Dry Type, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Non-Ventilated, Automation
Item #: 68199
CAT #: HS12F1BS
UPC: 783472100026
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1KVA 190/ /440-110/220 50/60

1.0 kVA, Primary A: 4.5/2.3, Secondary A: 9.1/4.5, Primary V:190/200/208/220/380/400/415/440, V Secondary:110/220, Primary V:200/208/230/400/415/460, V Secondary:115/230, V Primary:208/240/415/480, V Secondary:120/240, requency: 60HZ, 1 Phase
Item #: 74709
CAT #: HS14F1BS
UPC: 783472100842
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1F1C0XES POTTED 1PH 1KVA EXPO

HMD C1F1C0XES POTTED 1PH 1KVA
Item #: 196593
CAT #: C1F1C0XES
UPC: 803423090883
Sign In or Register to view pricing and more.
Pioneer Power Solutions

411-0071-000

JEF 411-0071-000
Item #: 74658
CAT #: 411-0071-000
UPC:
Sign In or Register to view pricing and more.
Acme

Transformer, 1KVA, 1P, 120/208/240/277V, Isolation

1 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable***
Item #: 85108
CAT #: T279740S
UPC: 047503102008
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 1KVA, 120/208/240/277 - 120/240, 1PH

Transformer, Dry Type, Fortress, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Commercial, Encapsulated
Item #: 449141
CAT #: C1F1C0WES
UPC: 803423092535
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND Q1C0LEKB POTTED 1PH 1KVA 480-2

HMD Q1C0LEKB POTTED 1PH 1KVA
Item #: 104749
CAT #: Q1C0LEKB
UPC: 803423031978
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 1KVA, 240x480 - 120/240, 1PH

Transformer, Dry Type, Encased, 1 KVA, 240 x 480 - 120/240, 1-Phase
Item #: 78869
CAT #: 9T51B0509
UPC: 783173013021
Sign In or Register to view pricing and more.
Page 1 of 5
66 Items found