![20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding 20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding](https://rexel-cdn.com/products/image.jpg?i=CB61513A-3C97-4478-8882-75EBAAADAFC6&f=420)
20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding
Item #:
42467
Cat #:
14W33
UPC:
078477848319
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
Overview
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
20 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477848319, 14W33
Specifications
Type: | Grounding, Industrial Grade, Watertight Plug |
Volts AC: | 120 |
Amps: | 20 |
Material: | Rubber |
NEMA Configuration: | 5-20P |
Color: | Yellow |
Type: | Grounding, Industrial Grade, Watertight Plug |
Amps: | 20 |
NEMA Configuration: | 5-20P |
Volts AC: | 120 |
Material: | Rubber |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)