60A 3-Wire 4 Pole Arktite Plug .5 To 1.45 Cable Diameter

Item #: 50180

Cat #: APJ6485

UPC: 782274050201

Sign In or Register to view pricing and more.
Documents & Guides
ARKTITE 60 AMP PLUG 3 WIRE 4 POLE STYLE 2 0.50 TO 1.45 CABLE DIAMETER

Overview

ARKTITE 60 AMP PLUG 3 WIRE 4 POLE STYLE 2 0.50 TO 1.45 CABLE DIAMETER
Crouse-Hinds series Arktite plugs, receptacles and connectors are used indoors and outdoors to supply power to portable electrical equipment such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. They are also used in applications that require the removal, adjustment, replacement or frequent maintenance of equipment. Available in 20A through 400A, Arktite metallic pin and sleeve devices feature an innovative arc snuffing design that enables large power loads to be disconnected under load without causing an arc flash in the area.
Also known as: 782274050201, APJ6485

Specifications

Material: Cast Aluminum
Color: Metallic
Type: Plug
Volts AC: 600
Amps: 60
Material: Cast Aluminum
Type: Plug
Amps: 60
Color: Metallic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)