![50 Ft. Heavy Duty Extension Cords, 12/3, Red 50 Ft. Heavy Duty Extension Cords, 12/3, Red](https://rexel-cdn.com/products/clm02548usa1.jpg?i=2B973F7C-A457-4CA5-BAC7-20D84E8E95DA&f=420)
50 Ft. Heavy Duty Extension Cords, 12/3, Red
Item #:
553679
Cat #:
02548USA1
UPC:
029892051587
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Extension Cord, SJTW, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, Length: 50 ft, Color: Red/White/Blue, Clear Lighted Female End
Overview
Heavy Duty Extension Cord, SJTW, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, Length: 50 ft, Color: Red/White/Blue, Clear Lighted Female End
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892051587, 02548USA1, 20 amp heavy duty extension cord
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Color: | Red, Blue, White |
Conductors: | 3 |
Volts AC: | 120 |
Gauge: | 12 |
Amps: | 15 |
Length: | 50 ft |
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Gauge: | 12 |
Length: | 50 ft |
Color: | Red, Blue, White |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)