1200 lbs Pull Rope

Item #: 31604

Cat #: 455

UPC: 783310237747

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Diameter: 1/2", Length: 300 ft, Tensile Strength: 1,200 lbs, Compatible Puller: UT2 Puller

Overview

Pull Rope, Diameter: 1/2", Length: 300 ft, Tensile Strength: 1,200 lbs, Compatible Puller: UT2 Puller
Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch White with green tracer Rot and mildew resistant Factory spliced eyes at both ends Lowest stretch Select a rope with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310237747, 455, elk hanger

Specifications

Weight Capacity: 300 lbs
Diameter: 1/2 in
Color: Green, White
Length: 300 ft
Type: Pull Rope
Weight Capacity: 300 lbs
Color: Green, White
Type: Pull Rope
Diameter: 1/2 in
Length: 300 ft

Customer Reviews

No reviews for this product
(0)