1
more
![14" Multi-Cutter Saw 14" Multi-Cutter Saw](https://rexel-cdn.com/products/image.jpg?i=E29CC3EF-C289-49CE-9F20-43A2F5F837A8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Cutter Saw, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 1300, Voltage: 120 AC, Current: 15 Amps, Weight: 47 lbs, Includes: 14" Carbide Tipped Blade, Wrench & Vertical Clamp
Overview
Multi-Cutter Saw, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 1300, Voltage: 120 AC, Current: 15 Amps, Weight: 47 lbs, Includes: 14" Carbide Tipped Blade, Wrench & Vertical Clamp
The DW872 14" Multi-Cutter Saw cuts a wide variety material at a constant depth throughout blade life and cuts four times faster than chop saws.
Also known as: 028875008723, DW872, Chop saw
Specifications
Volts AC: | 120 |
Amps: | 15 |
Type: | Corded |
Volts AC: | 120 |
Type: | Corded |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)