Intercoms & Paging Systems

157 Found
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Speco Technologies

Microphone, Goose Neck, Blk

Item #: 361130
CAT #: MGS1
UPC: 030519080071
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, 24VDC, 120/240VAC

Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120V AC, 4"

Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
Bogen

Round Enclosure, Diameter: 12-1/4", Depth: 4-1/2" , Metallic

Item #: 405886
CAT #: RE84
UPC: 765368480450
Sign In or Register to view pricing and more.
Edwards

Kit, Call for Assistance, 1-G

Item #: 86208
CAT #: 6538-G5
UPC: 782640003053
Sign In or Register to view pricing and more.
GAI-Tronics

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor

Item #: 273996
CAT #: 751-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.
GAI-Tronics

EZ Page Intercom, PTT/RTL Operation, 120V AC, NEMA 4X, Cast Aluminum

Item #: 274022
CAT #: GC-AC1
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

ETR TELEPHONES

Item #: 406848
CAT #: ETC232
UPC: 782274319001
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Enclosure, Alum, Gry, 12 W

Item #: 274053
CAT #: 10444-003
UPC:
Sign In or Register to view pricing and more.

IP Door Station, SS

Item #: 1437699
CAT #: 994362
UPC:
Sign In or Register to view pricing and more.
Federal Signal

PCBA 310X-MV

Item #: 1268221
CAT #: K2001915C-02
UPC: 782979129080
Sign In or Register to view pricing and more.
GAI-Tronics

Amplifier, 120 VAC, 29.5W

Item #: 273975
CAT #: 723-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

AudioMaster Two-Way Intercom with Noise Cancelling Microphone, 30 Watt, 24, 120 and 240 Volts.
Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Speco Technologies

Microphone, Goose Neck, Blk

MGS-1 Uni-directional dynamic gooseneck microphone with push-to-talk switch, w/ mounting base
Item #: 361130
CAT #: MGS1
UPC: 030519080071
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, 24VDC, 120/240VAC

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation
Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120V AC, 4"

Speaker Amplifier, Audible Signaling Device, 120 Volts AC, Type 3R Enclosure
Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
Bogen

Round Enclosure, Diameter: 12-1/4", Depth: 4-1/2" , Metallic

Round Enclosure, Metallic, Dimensions: 12-1/4"DIA x 4-1/2" D. Designed to Prevent Sound from going up into the Air Cavity and for use with the TB8 Tile Bridge.
Item #: 405886
CAT #: RE84
UPC: 765368480450
Sign In or Register to view pricing and more.
Edwards

Kit, Call for Assistance, 1-G

Call for Assistance Kit, Single Gang--Includes 6536-G5 horn-strobe, 6537 emergency pull cord, and 592 transformer
Item #: 86208
CAT #: 6538-G5
UPC: 782640003053
Sign In or Register to view pricing and more.
GAI-Tronics

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor
Item #: 273996
CAT #: 751-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Speaker Amplifier, 24 Volt DC, 1.0 Amp, Indoor/Outdoor Rated, 114 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat
Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.
GAI-Tronics

EZ Page Intercom, PTT/RTL Operation, 120V AC, NEMA 4X, Cast Aluminum

EZ Page Intercom, Push-To-Talk/Release-To-Talk Operation, 120 Volt AC, NEMA 4X, Blue Cast Aluminum, Includes Master Slave Configuration and Common Line, and Compatible With Toggle or Foot Switch.
Item #: 274022
CAT #: GC-AC1
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

ETR TELEPHONES

Eaton Crouse-Hinds series ETC power relay, 10A, 60 Hz, Copper-free aluminum, 3/4", Relay for horn signal, 115 Vac
Item #: 406848
CAT #: ETC232
UPC: 782274319001
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

GAI 13314-001 WEATHERPROOF DRIVER
Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Enclosure, Alum, Gry, 12 W

10444-003 Enclosure, Aluminum, Gray, 12 Watts
Item #: 274053
CAT #: 10444-003
UPC:
Sign In or Register to view pricing and more.

IP Door Station, SS

IX-SSA Video Door Station, Flushed Mounted, Stainless Steel Cover
Item #: 1437699
CAT #: 994362
UPC:
Sign In or Register to view pricing and more.
Federal Signal

PCBA 310X-MV

K2001915C-02 PCBA 310X-MV
Item #: 1268221
CAT #: K2001915C-02
UPC: 782979129080
Sign In or Register to view pricing and more.
GAI-Tronics

Amplifier, 120 VAC, 29.5W

Remote Handset/Speaker Amplifier, 120 Volts AC, 29.5 Watts, Surface or Flush Mount
Item #: 273975
CAT #: 723-001
UPC:
Sign In or Register to view pricing and more.
Page 1 of 10
157 Items found