Power Supply, 240W, 24-28VDC Output, 1-Phase, 10A, 90-264VAC Input

Item #: 1049527

Cat #: 1606-XLB240E

UPC: 889508133904

Sign In or Register to view pricing and more.
Power Supply, 240 Watt, 24 - 28 Volt DC Output, 90 - 264 Volt Input, 1-Phase, 10 Amp Output, DIN Rail Mount

Overview

Power Supply, 240 Watt, 24 - 28 Volt DC Output, 90 - 264 Volt Input, 1-Phase, 10 Amp Output, DIN Rail Mount
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XLB240E from Rockwell Automation® is a 100-240 V AC input, 240 W (10 A) output power supply. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508133904, 1606-XLB240E

Specifications

Wattage: 240
Amps: 10
Volts DC Range: 24, 28
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Wattage: 240
Volts DC Range: 24, 28
Phase: 1
Amps: 10
Mounting: DIN Rail
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)