Disconnect Switch, Non-Fusible, 6P, 6 Wire, 60A, 600VAC, NEMA 12

Item #: 317544

Cat #: HU662AWK

UPC: 785901868361

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 12
Also known as: 785901868361, HU662AWK

Specifications

Poles: 6
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 6
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)