400A, 1P, 4 Jaw, Meter Main

Item #: 515611

Cat #: U4042MCC

UPC: 782051815177

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Bottom Feed, NEMA 3R. Main Disconnect: (2) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Manual Circuit Closing Bypass.***Overhead Kit Available: CK8326***

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Bottom Feed, NEMA 3R. Main Disconnect: (2) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Manual Circuit Closing Bypass.***Overhead Kit Available: CK8326***
Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets
Also known as: 782051815177, U4042MCC, 400 split meter base, Meter Main, Single meter slapper, Ring meter, 320a, Service Entrance, Meter Can

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)