This product may not be available in all locations.
1
more
400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 3R
Item #: 1154884
Cat #: HP816P400BS
UPC: 782114895078
Made in USA
Documents & Guides
400 Amp Standard House Panel, Ring Style, 4 Jaws, 8 Spaces, Single-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, Overhead/Underground Feed, Includes: 200 Amp (BWH200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type. Branch Circuit Breakers: BR or BRH ****Not Available in Washington State****
Sign In or Register to view pricing and more.
No associated products found.
Overview
400 Amp Standard House Panel, Ring Style, 4 Jaws, 8 Spaces, Single-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, Overhead/Underground Feed, Includes: 200 Amp (BWH200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type. Branch Circuit Breakers: BR or BRH ****Not Available in Washington State****
Eaton house panel Catalog#:HP816P400BS Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Overhead/Underground feed, 22 kAIC, Lug landings for compression, lugs not included, CSR2150, Surface mounting
Also known as: 782114895078, HP816P400BS, Ring Type, 400 Amp Meter Panel Combo
Specifications
Amps: | 400 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Spaces: | 8 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 120/240 |
Spaces: | 8 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 16 |
Phase: | 1 |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)