Meter Pak, Main Lugs, 2 x 125A, 240VAC, Ringless Socket, No Bypass, 5 Jaw, 200A Bus

Item #: 199986
Cat #: MPR22125
UPC: 785901208051
Sign In or Register to view pricing and more.
Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringless Socket, No Bypass, 5 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed

Overview

Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringless Socket, No Bypass, 5 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed
Also known as: 785901208051, MPR22125

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Jaws: 5
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Jaws: 5
Standards: California Proposition 65
Mounting: Surface
Sockets: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)