This product may not be available in all locations.
2
more

Load Center, QO Line, 30, MLO, 200A, Quik-Grip, Plug on Neutral
Item #: 1127883
Cat #: QO130L200PQG
UPC: 785901774341
Documents & Guides
Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 200 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Sign In or Register to view pricing and more.
Overview
Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 200 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Also known as: 785901774341, QO130L200PQG
Specifications
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Family / Style: | QO |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)