Load Center Sub-Feed Lug Blocks

23 Found
Eaton

Subfeed Lug Block, #2-300KCmil

Item #: 1310547
CAT #: BRPSF225
UPC: 786689056599
Sign In or Register to view pricing and more.
Leviton Load Centers

Plug-On Feed Through Lug Accessory

Item #: 1767832
CAT #: LFTLA
UPC: 078477682470
Sign In or Register to view pricing and more.
Square D

Breaker, Homeline, Sub Feed Lugs, 225A, 2P, Plug On, 4 Spacers

Item #: 62639
CAT #: HOML2225
UPC: 785901852469
Sign In or Register to view pricing and more.
Eaton

Load Center, Main Lug Kit, 225A, 3P, for BR Series

Item #: 103239
CAT #: 3BRS225
UPC: 786676461504
Sign In or Register to view pricing and more.
Square D

Selector Switch, Harmony, 22mm, 2 Position, Black Knob, Maintained, 1NO/NC, 10A, 600V

Item #: 24084
CAT #: XB4BD25
UPC: 785901145202
Sign In or Register to view pricing and more.
Siemens

LUG KIT 2P 225A SUBFEED - REQ'S 4 SPACES

Item #: 2891
CAT #: ECLK2225
UPC: 783643454934
Sign In or Register to view pricing and more.
Square D

CIRCUIT BREAKER SUB-FEED LUG

Item #: 61516
CAT #: HOML2125
UPC: 785901065920
Sign In or Register to view pricing and more.
ABB

225A 3 POLE PLUG IN FEED THROUGH LU

Item #: 167840
CAT #: THLK3225
UPC: 783164341003
Sign In or Register to view pricing and more.
ABB

Lug Kit 125a

Item #: 78106
CAT #: THLK2125
UPC: 783164114324
Sign In or Register to view pricing and more.
Square D

Breaker, Sub-Feed Lug Kit, 3P, 125A, 3 Spaces, 12 - 2/0AWG

Item #: 66553
CAT #: QO3125SL
UPC: 785901031338
Sign In or Register to view pricing and more.
Siemens

Lug Kit, Neutral, Siemens Load Center, 1AWG -300MCM, for EQIII LC

Item #: 2872
CAT #: ECLK3
UPC: 783643452916
Sign In or Register to view pricing and more.
Siemens

Load Center, Sub-Feed Lug Kit, 3P, 150-225A, 6 Spaces

Item #: 7221
CAT #: ECLK3225
UPC: 783643485792
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 125A, 3P, Plug-In

Item #: 287664
CAT #: THLK3125
UPC: 783164159301
Sign In or Register to view pricing and more.
Eaton

Main Lug Kit, 225A, 2P, for BR Series, Needs 4 Spaces

Item #: 103258
CAT #: BRS225
UPC: 786676461405
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 150A, 2P, Plug-In

Item #: 182828
CAT #: THLK2150
UPC: 783164158427
Sign In or Register to view pricing and more.
Siemens

Load Center, Sub-Feed Lug Kit, 125A, 2 Spaces

Item #: 2909
CAT #: ECLK2125
UPC: 783643454927
Sign In or Register to view pricing and more.
Eaton

Subfeed Lug Block, #2-300KCmil

Subfeed Lug Block, For Use With BR PON Loadcenters
Item #: 1310547
CAT #: BRPSF225
UPC: 786689056599
Sign In or Register to view pricing and more.
Leviton Load Centers

Plug-On Feed Through Lug Accessory

Plug-On Feed Through Lug Accessory, Facilitates The Installation Of Sub-Panels In Combination With Leviton Load Centers That Do Not Have Sub-Feed Lugs Already Installed, This Product Has A Short Circuit Rating Of 22kA For Main Breaker Panel Applications, And 10kA For Main Lug Panel Applications - Black
Item #: 1767832
CAT #: LFTLA
UPC: 078477682470
Sign In or Register to view pricing and more.
Square D

Breaker, Homeline, Sub Feed Lugs, 225A, 2P, Plug On, 4 Spacers

Breaker, Homeline, Sub Feed Lugs, 225 Amp, 2-Pole, Plug On, 4 Spaces Required
Item #: 62639
CAT #: HOML2225
UPC: 785901852469
Sign In or Register to view pricing and more.
Eaton

Load Center, Main Lug Kit, 225A, 3P, for BR Series

Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 3-Pole, Uses Wire Size Range #2-300 kcmil2/0 Cu/Al 60 deg C, Requires 6 Spaces.
Item #: 103239
CAT #: 3BRS225
UPC: 786676461504
Sign In or Register to view pricing and more.
Square D

Selector Switch, Harmony, 22mm, 2 Position, Black Knob, Maintained, 1NO/NC, 10A, 600V

Selector Switch, Harmony, 22 mm, 2 Position, Black Knob, Maintained, 1Normally Open, 1 Normally Closed, 10 Amp, 600 Volt AC
Item #: 24084
CAT #: XB4BD25
UPC: 785901145202
Sign In or Register to view pricing and more.
Siemens

LUG KIT 2P 225A SUBFEED - REQ'S 4 SPACES

Siemens Low Voltage Residential Specialty Load Centers Lug Kits. (150 - 225A) Sub feed lugs-uses 4 spaces.
Item #: 2891
CAT #: ECLK2225
UPC: 783643454934
Sign In or Register to view pricing and more.
Square D

CIRCUIT BREAKER SUB-FEED LUG

SQD HOML2125 CIRCUIT BREAKER
Item #: 61516
CAT #: HOML2125
UPC: 785901065920
Sign In or Register to view pricing and more.
ABB

225A 3 POLE PLUG IN FEED THROUGH LU

The THLK3225 is a 3 pole plug-in kit designed to economically supply power to a subpanel. It is rated up to 225 A and can be used as a sub-feed or feed-thru lug.
Item #: 167840
CAT #: THLK3225
UPC: 783164341003
Sign In or Register to view pricing and more.
ABB

Lug Kit 125a

Ge Thlk2125 Lug Kit 125a
Item #: 78106
CAT #: THLK2125
UPC: 783164114324
Sign In or Register to view pricing and more.
Square D

Breaker, Sub-Feed Lug Kit, 3P, 125A, 3 Spaces, 12 - 2/0AWG

Breaker, Sub-Feed Lug Kit, 3 Pole, 125 Amp, 3 Spaces, 12 AWG - 2/0 AWG, CU/AL, Plug On
Item #: 66553
CAT #: QO3125SL
UPC: 785901031338
Sign In or Register to view pricing and more.
Siemens

Lug Kit, Neutral, Siemens Load Center, 1AWG -300MCM, for EQIII LC

Neutral Lug Kit #1 AWG - 300 MCM, For Siemens Load Centers, EQIII LC
Item #: 2872
CAT #: ECLK3
UPC: 783643452916
Sign In or Register to view pricing and more.
Siemens

Load Center, Sub-Feed Lug Kit, 3P, 150-225A, 6 Spaces

Load Center, Sub-Feed Lug Kit, 150 - 225 Amp, 3-Pole, uses 6 Spaces
Item #: 7221
CAT #: ECLK3225
UPC: 783643485792
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 125A, 3P, Plug-In

Load Center, Sub-Feed Lug Kit, 125 Amp, 3-Pole, Plug-In
Item #: 287664
CAT #: THLK3125
UPC: 783164159301
Sign In or Register to view pricing and more.
Eaton

Main Lug Kit, 225A, 2P, for BR Series, Needs 4 Spaces

***OBSOLETE*** Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 2-Pole, Uses Wire Size Range #2-300 kcmil Cu/Al 60 deg C, Needs 4 spaces. Compatible With Non-Plug-On Neutral Panels *** Discontinued ***
Item #: 103258
CAT #: BRS225
UPC: 786676461405
Sign In or Register to view pricing and more.
ABB

Load Center, Sub-Feed Lug Kit, 150A, 2P, Plug-In

Load Center, Sub-Feed Lug Kit, 150 Amp, 2-Pole, Plug-In
Item #: 182828
CAT #: THLK2150
UPC: 783164158427
Sign In or Register to view pricing and more.
Siemens

Load Center, Sub-Feed Lug Kit, 125A, 2 Spaces

Load Center, Sub-Feed Lug Kit, 125 Amp, uses 2 Spaces
Item #: 2909
CAT #: ECLK2125
UPC: 783643454927
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found