Automatic Transfer Switch, 200A, 120/240V

Item #: 1124487

Cat #: RXSW200A3

UPC: 696471069631

Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, 200 Amps, 120/240 Volts, 1-Phase, 2-Pole, NEMA 3R, UL Listed, Open Transition, Service Rated ***For Use With Generac Brand Generators Only***

Overview

Automatic Transfer Switch, 200 Amps, 120/240 Volts, 1-Phase, 2-Pole, NEMA 3R, UL Listed, Open Transition, Service Rated ***For Use With Generac Brand Generators Only***
Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.
Also known as: 696471069631, RXSW200A3

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)