RCD F200 2P 40A 30MA

Item #: 496467

Cat #: F202AC-40/0.03

UPC: 012542780104

Documents & Guides
2 pole, 40 amps rated at 240 VAC, UL 1053 ground fault equipment protector, AC type, 30mA trip senstivity
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 pole, 40 amps rated at 240 VAC, UL 1053 ground fault equipment protector, AC type, 30mA trip senstivity
Also known as: 012542780104, F202AC-40/0.03

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 40
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)