This product may not be available in all locations.
2
more
Breaker, Sub-Feed Lug Kit, 225A, 2P, 4 Spaces Required, 4 - 300MCM
Item #: 143538
Cat #: QO2225SL
UPC: 785901755708
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Sub-Feed Lug Kit, 225 Amp, 2-Pole, 4 Spaces Required, 1-Phase Only, 4 AWG - 300 MCM, CU/AL
Overview
Breaker, Sub-Feed Lug Kit, 225 Amp, 2-Pole, 4 Spaces Required, 1-Phase Only, 4 AWG - 300 MCM, CU/AL
Also known as: 785901755708, QO2225SL
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 225 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)