Vandalproof Fixture, LED, 52W, 4100K

Item #: 481932
Cat #: VN1256LED
UPC: 765364001260
Sign In or Register to view pricing and more.
Documents & Guides
Vandalproof Fixture, 55.34W LED, 3992K, Lumens: 4964, Multi-Volt. Replaces up to 175W MH.

Overview

Vandalproof Fixture, 55.34W LED, 3992K, Lumens: 4964, Multi-Volt. Replaces up to 175W MH.
The rugged traditional aluminum die cast housing of the VN Series LED fixtures retains the familiar look and standard installation requirements of its HID counterpart while maximizing efficient light output. The positioning of the LED modules within the housing results in light directed to the desired locations and eliminates offensive light.
Also known as: 765364001260, VN1256LED

Specifications

Type: Vandal Proof
Wattage: 56
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Vandal Proof
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 56
Light Technology: LED

Customer Reviews

No reviews for this product
(0)