Trim Rings

54 Found
Lithonia Lighting

6" Wafer Trim Ring Adapter, White

Item #: 1366774
CAT #: WF6GR-MW-JZ
UPC: 194994529231
Company wide:
0 in stock
Lithonia Lighting

4" Wafer Goof Ring, Matte White

Item #: 1417701
CAT #: WF4GR-MW-JZ
UPC: 194994529187
Company wide:
0 in stock
Elite Lighting

6" Trim Ring Adaptor, Black

Item #: 1755254
CAT #: RL675-RT-BK
UPC: 848070077726
Company wide:
0 in stock
Elite Lighting

6" Trim Ring Adaptor, Bronze

Item #: 1783241
CAT #: RL675-RT-BZ
UPC: 848070077764
Company wide:
0 in stock
Cooper Lighting Solutions

Oversized Metal Trim Ring, White

Item #: 237899
CAT #: OT400P
UPC: 662400136507
Company wide:
0 in stock
Elite Lighting

4" RING

Item #: 390494
CAT #: BP4-OV
UPC:
Company wide:
0 in stock
SYLVANIA

Black Trim Ring for 5" & 6" Frames

Item #: 781036
CAT #: RT56TRIMBLK
UPC: 046135750977
Company wide:
0 in stock
Keystone Technologies

GOOF RING FOR 6A SLIM AND 6B RECESSED WAFER DOWNLIGHT 8IN OS

Item #: 2072359
CAT #: KT-WDLED-6AB-GOOF
UPC: 843654139654
Company wide:
0 in stock
SYLVANIA

4" Trim Ring, Satin Nickel

Item #: 2180170
CAT #: RT4TRIMSNSM1A
UPC: 046135625008
Company wide:
0 in stock
Juno Lighting

GOOF PLATE

Item #: 25388
CAT #: G92
UPC: 661209700544
Company wide:
0 in stock
Halo

Oversize Trim Ring, White

Item #: 327808
CAT #: OT403P
UPC: 662400136514
Company wide:
0 in stock
Lightolier

Extra Wide Flange Trim Ring, 6-3/4", White

Item #: 125952
CAT #: 1954
UPC: 784197145118
Company wide:
0 in stock
Elite Lighting

4" Trim Ring, Black

Item #: 1552208
CAT #: RL475-RT-BK
UPC: 848070077627
Company wide:
0 in stock
Elite Lighting

4" Trim Ring, Bronze

Item #: 1559254
CAT #: RL475-RT-BZ
UPC: 848070077665
Company wide:
0 in stock
Lithonia Lighting

Oversize Trim Ring

Item #: 92130
CAT #: CTR6
UPC: 784231041871
Company wide:
0 in stock
Halo

6" Round Decorative Overlay, Tuscan Bronze

Item #: 2038071
CAT #: HLB6RTRMTBZ
UPC: 080083863167
Company wide:
0 in stock
Lithonia Lighting

6" Wafer Trim Ring Adapter, White

6 Inch Oversized Wafer Trim Ring Adapter, For WF Series LED Recessed Down Light, Steel, White Finish
Item #: 1366774
CAT #: WF6GR-MW-JZ
UPC: 194994529231
Company wide:
0 in stock
Lithonia Lighting

4" Wafer Goof Ring, Matte White

4 Inch, Wafer Goof Ring, Matte White
Item #: 1417701
CAT #: WF4GR-MW-JZ
UPC: 194994529187
Company wide:
0 in stock
Elite Lighting

6" Trim Ring Adaptor, Black

6" Trim Ring Adaptor For RL675 Series Downlights, Black
Item #: 1755254
CAT #: RL675-RT-BK
UPC: 848070077726
Company wide:
0 in stock
Elite Lighting

6" Trim Ring Adaptor, Bronze

6" Trim Ring Adaptor For RL675 Series Downlights, Bronze
Item #: 1783241
CAT #: RL675-RT-BZ
UPC: 848070077764
Company wide:
0 in stock
Cooper Lighting Solutions

Oversized Metal Trim Ring, White

Oversized White Metal Trim Ring, May Be Used Behind Halo ML7 LED and All-Pro RL7 LED Trim Rings, Inner Diameter: 6", Outer Diameter: 9.5"
Item #: 237899
CAT #: OT400P
UPC: 662400136507
Company wide:
0 in stock
Elite Lighting

4" RING

ELI BP4-OV 4" RING
Item #: 390494
CAT #: BP4-OV
UPC:
Company wide:
0 in stock
SYLVANIA

Black Trim Ring for 5" & 6" Frames

Black Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75097*
Item #: 781036
CAT #: RT56TRIMBLK
UPC: 046135750977
Company wide:
0 in stock
Keystone Technologies

GOOF RING FOR 6A SLIM AND 6B RECESSED WAFER DOWNLIGHT 8IN OS

GOOF RING FOR 6A SLIM AND 6B RECESSED WAFER DOWNLIGHT 8IN OS DIA
Item #: 2072359
CAT #: KT-WDLED-6AB-GOOF
UPC: 843654139654
Company wide:
0 in stock
SYLVANIA

4" Trim Ring, Satin Nickel

4 Inch Trim Ring For RT4 Series Downlights, Satin Nickel *Sylvania Part # 62500*
Item #: 2180170
CAT #: RT4TRIMSNSM1A
UPC: 046135625008
Company wide:
0 in stock
Juno Lighting

GOOF PLATE

Goof Plate for all 6 5/8" Dia. Housings
Item #: 25388
CAT #: G92
UPC: 661209700544
Company wide:
0 in stock
Halo

Oversize Trim Ring, White

Oversized White Plastic Trim Ring, For Use When Ceiling Opening Is Cut Too Large, 6" I.D. x 8" O.D.
Item #: 327808
CAT #: OT403P
UPC: 662400136514
Company wide:
0 in stock
Lightolier

Extra Wide Flange Trim Ring, 6-3/4", White

Extra Wide Flange Trim Ring, Diameter: 6-3/4 inch, Color: White
Item #: 125952
CAT #: 1954
UPC: 784197145118
Company wide:
0 in stock
Elite Lighting

4" Trim Ring, Black

4 Inch Trim Ring, Black
Item #: 1552208
CAT #: RL475-RT-BK
UPC: 848070077627
Company wide:
0 in stock
Elite Lighting

4" Trim Ring, Bronze

4 Inch Trim Ring, Bronze
Item #: 1559254
CAT #: RL475-RT-BZ
UPC: 848070077665
Company wide:
0 in stock
Lithonia Lighting

Oversize Trim Ring

Oversize Trim Ring, For Use With 6, 7, C, And F6 Series Trims
Item #: 92130
CAT #: CTR6
UPC: 784231041871
Company wide:
0 in stock
Halo

6" Round Decorative Overlay, Tuscan Bronze

6 Inch Round Decorative Overlay, Tuscan Bronze
Item #: 2038071
CAT #: HLB6RTRMTBZ
UPC: 080083863167
Company wide:
0 in stock
Page 1 of 4
54 Items found