6" Reflector Recessed Lighting Trims
139 Found
Lithonia Lighting
LED Downlight Trim, 6", Clear, Semi-Specular Finish
Item #: 1412569
CAT #: LO6AR-LSS-TRIM
UPC: 745972691619
Company wide:
0
in stock
Lithonia Lighting
TRIM
Item #: 1085222
CAT #: LO6AR-LD-TRIM
UPC: 190887157000
Company wide:
0
in stock
Halo
6" Reflector Super Trim, Air-Tite, White
Item #: 92262
CAT #: 30WAT
UPC: 662400603320
Company wide:
0
in stock
Cooper Lighting Solutions
6" Full Cone Reflector, Tuscan Bronze
Item #: 994944
CAT #: 6120TBZ
UPC: 080083742868
Company wide:
0
in stock
Elite Lighting
Reflector Trim, Socket Supporter, 6", Clear Reflector/White Trim
Item #: 29659
CAT #: AF632CL-WH
UPC: 847801015549
Company wide:
0
in stock
Halo
6" Reflector Trim, White/Clear
Item #: 957280
CAT #: 6106SC
UPC: 080083743520
Company wide:
0
in stock
Lithonia Lighting
LITH LO6AR-LS LDN6 open clear trim
Item #: 1569059
CAT #: LO6AR-LS-TRIM
UPC: 190887157017
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 6", Clear Reflector/White Trim, R30/PAR30
Item #: 201507
CAT #: B607CL-WH
UPC: 847801000521
Company wide:
0
in stock
Lithonia Lighting
LITH LO6WR LDN6 open white trim
Item #: 958849
CAT #: LO6WR
UPC: 888791095234
Company wide:
0
in stock
Lithonia Lighting
TRIM
Item #: 1440356
CAT #: LO6AR-TRW-LSS-TRIM
UPC: 190887144048
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim, Reflector, White, White Trim
Item #: 570236
CAT #: 692W
UPC: 080083624041
Company wide:
0
in stock
Juno Lighting
6IN TRIM MULTIPLIER
Item #: 27291
CAT #: 232-CWH
UPC: 661209950246
Company wide:
0
in stock
Halo
6" Trim Air-tite Super Trim, White/Black
Item #: 42331
CAT #: 30PAT
UPC: 662400603313
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim Air-Tite Super Trim, Tuscan Bronze
Item #: 331084
CAT #: 30TBZAT
UPC: 623961312052
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 6", Clear Reflector/White Trim
Item #: 193640
CAT #: 6101CL-WH
UPC: 847801015525
Company wide:
0
in stock
Lithonia Lighting
LED Downlight Trim, 6", Clear, Semi-Specular Finish
LED Downlight Trim, 6 Inch, Clear, Semi-Specular Finish, Self-Flange
Item #: 1412569
CAT #: LO6AR-LSS-TRIM
UPC: 745972691619
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
TRIM
TRIM
Item #: 1085222
CAT #: LO6AR-LD-TRIM
UPC: 190887157000
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Halo
6" Reflector Super Trim, Air-Tite, White
6 Inch Trim Air-Tite Super Trim - Baffle White Trim, White Baffle, White Reflector
Item #: 92262
CAT #: 30WAT
UPC: 662400603320
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
6" Full Cone Reflector, Tuscan Bronze
6 Inch Full Cone Tuscan Bronze Reflector, Tuscan Bronze Self-Flange Ring
Item #: 994944
CAT #: 6120TBZ
UPC: 080083742868
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, Socket Supporter, 6", Clear Reflector/White Trim
Reflector Trim, Socket Supporter, 6 in, Clear Reflector/White Trim, Air-Shut
Item #: 29659
CAT #: AF632CL-WH
UPC: 847801015549
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Halo
6" Reflector Trim, White/Clear
6 Inch Specular Clear Straight-Side Reflector, White Self-Flange Ring
Item #: 957280
CAT #: 6106SC
UPC: 080083743520
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
LITH LO6AR-LS LDN6 open clear trim
TRIM
Item #: 1569059
CAT #: LO6AR-LS-TRIM
UPC: 190887157017
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 6", Clear Reflector/White Trim, R30/PAR30
Reflector Trim, 6 in, Clear Reflector/White Trim, R30/PAR30
Item #: 201507
CAT #: B607CL-WH
UPC: 847801000521
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
LITH LO6WR LDN6 open white trim
LITH LO6WR TRIM
Item #: 958849
CAT #: LO6WR
UPC: 888791095234
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
TRIM
TRIM
Item #: 1440356
CAT #: LO6AR-TRW-LSS-TRIM
UPC: 190887144048
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim, Reflector, White, White Trim
6 Inch Trim, Reflector, White, White Trim
Item #: 570236
CAT #: 692W
UPC: 080083624041
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
6IN TRIM MULTIPLIER
6" Reflector Trim w/Torsion Springs
Item #: 27291
CAT #: 232-CWH
UPC: 661209950246
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Halo
6" Trim Air-tite Super Trim, White/Black
6 Inch Trim Air-Tite Super Trim - Baffle White Trim, Black Baffle, Clear Reflector
Item #: 42331
CAT #: 30PAT
UPC: 662400603313
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim Air-Tite Super Trim, Tuscan Bronze
6 Inch Trim Air-Tite Super Trim, Tuscan Bronze Trim with Tuscan Bronze Baffle and Reflector
Item #: 331084
CAT #: 30TBZAT
UPC: 623961312052
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 6", Clear Reflector/White Trim
Reflector Trim, 6 in, Clear Reflector/White Trim
Item #: 193640
CAT #: 6101CL-WH
UPC: 847801015525
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
AIR SHUT REFLECTOR
ELI AF632RG-PB AIR SHUT REFLECTOR
Item #: 223327
CAT #: AF632RG-PB
UPC:
Category:
6" Reflector Recessed Lighting Trims
Company wide:
0
in stock