6" Eyeball Recessed Lighting Trims

58 Found
Elite Lighting

Eyeball Trim, 6", White

Item #: 201648
CAT #: B602WH
UPC: 847801000705
Sign In or Register to view pricing and more.
Elite Lighting

Regressed Eyeball Trim, with Baffle, 6", White Baffle/White Trim

Item #: 101811
CAT #: B609W-WH
UPC: 847801043993
Sign In or Register to view pricing and more.
Nora Lighting

NRL NT-28 WHITE EYEBALL TRIM

Item #: 587455
CAT #: NT-28
UPC: 732180640270
Sign In or Register to view pricing and more.
Juno Lighting

Adjustable Eyeball Trim, Regressed, 6", PAR30L/BR30, White

Item #: 25360
CAT #: 229-WH
UPC: 00120970034
Sign In or Register to view pricing and more.
Lightolier

Eyeball Trim, Step Baffle, 6-3/4", Gloss White

Item #: 126098
CAT #: 1182
UPC: 784197118204
Sign In or Register to view pricing and more.
Halo

Eyeball Trim, 6", White

Item #: 42849
CAT #: 78P
UPC: 662400130628
Sign In or Register to view pricing and more.
Halo

6" Eyeball Trim, White Baffle/White Trim

Item #: 92254
CAT #: 420W
UPC: 662400606017
Sign In or Register to view pricing and more.
Elco Lighting

8" White Eyeball Lamp, PAR30-75W, R30-75W

Item #: 493505
CAT #: EL18W
UPC: 633999108503
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 6", Bronze

Item #: 123314
CAT #: B602BZ
UPC: 847801032485
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 6", Black

Item #: 101783
CAT #: B602BK
UPC: 847801000712
Sign In or Register to view pricing and more.
Progress Lighting

6in Eyeball Trim

Item #: 44602
CAT #: P8076-28
UPC: 785247807628
Sign In or Register to view pricing and more.
Elco Lighting

Regressed Eyeball w/ Baffle, All White

Item #: 269649
CAT #: ELM48W
UPC: 633999127887
Sign In or Register to view pricing and more.
Juno Lighting

Trim

Item #: 82175
CAT #: V3029-WH
UPC: 661209038722
Sign In or Register to view pricing and more.
Elite Lighting

ELITE B602CP

Item #: 395098
CAT #: B602CP
UPC: 847801018977
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 5E1MWR6 LITHONIA DOWNLIGHTING

Item #: 551407
CAT #: 5E1MWR6
UPC: 745976399580
Sign In or Register to view pricing and more.
Lithonia Lighting

6" Eyeball Trim, Narrow Flange

Item #: 262055
CAT #: 6E1U
UPC: 784231083499
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 6", White

Eyeball Trim, 6 in, White
Item #: 201648
CAT #: B602WH
UPC: 847801000705
Sign In or Register to view pricing and more.
Elite Lighting

Regressed Eyeball Trim, with Baffle, 6", White Baffle/White Trim

Regressed Eyeball Trim, with Baffle, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 101811
CAT #: B609W-WH
UPC: 847801043993
Sign In or Register to view pricing and more.
Nora Lighting

NRL NT-28 WHITE EYEBALL TRIM

NRL NT-28 WHITE EYEBALL TRIM
Item #: 587455
CAT #: NT-28
UPC: 732180640270
Sign In or Register to view pricing and more.
Juno Lighting

Adjustable Eyeball Trim, Regressed, 6", PAR30L/BR30, White

Adjustable Eyeball Trim, Regressed, 6 Inch, PAR30L/BR30, White
Item #: 25360
CAT #: 229-WH
UPC: 00120970034
Sign In or Register to view pricing and more.
Lightolier

Eyeball Trim, Step Baffle, 6-3/4", Gloss White

Eyeball Trim, Step Baffle, 6-3/4", Gloss White
Item #: 126098
CAT #: 1182
UPC: 784197118204
Sign In or Register to view pricing and more.
Halo

Eyeball Trim, 6", White

6 Inch Trim PAR30L Eyeball White Trim with White Eyeball, 30 Degree Tilt
Item #: 42849
CAT #: 78P
UPC: 662400130628
Sign In or Register to view pricing and more.
Halo

6" Eyeball Trim, White Baffle/White Trim

6 Inch Trim Regressed Eyeball with Baffle White Trim with White Eyeball and White Baffle
Item #: 92254
CAT #: 420W
UPC: 662400606017
Sign In or Register to view pricing and more.
Elco Lighting

8" White Eyeball Lamp, PAR30-75W, R30-75W

8" White Eyeball Lamp, PAR30-75W, R30-75W
Item #: 493505
CAT #: EL18W
UPC: 633999108503
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 6", Bronze

Eyeball Trim, 6 in, Bronze
Item #: 123314
CAT #: B602BZ
UPC: 847801032485
Sign In or Register to view pricing and more.
Elite Lighting

Eyeball Trim, 6", Black

Eyeball Trim, 6 in, Black
Item #: 101783
CAT #: B602BK
UPC: 847801000712
Sign In or Register to view pricing and more.
Progress Lighting

6in Eyeball Trim

6 in Eyeball Trim in White finish. For insulated ceilings. Rotates 358, tilts 30 max. 7-3/4 in outside diameter.
Item #: 44602
CAT #: P8076-28
UPC: 785247807628
Sign In or Register to view pricing and more.
Elco Lighting

Regressed Eyeball w/ Baffle, All White

Regressed Eyeball w/ Baffle, All White
Item #: 269649
CAT #: ELM48W
UPC: 633999127887
Sign In or Register to view pricing and more.
Juno Lighting

Trim

6" Eyeball Trims, White
Item #: 82175
CAT #: V3029-WH
UPC: 661209038722
Sign In or Register to view pricing and more.
Elite Lighting

ELITE B602CP

ELITE B602CP
Item #: 395098
CAT #: B602CP
UPC: 847801018977
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 5E1MWR6 LITHONIA DOWNLIGHTING

LIT 5E1MWR6 LITHONIA DOWNLIGHTING, LITHONIA DOWNLIGHTING, RESIDENTIAL RECESSED, 5 INCH APERTURE (TRIMS)
Item #: 551407
CAT #: 5E1MWR6
UPC: 745976399580
Sign In or Register to view pricing and more.
Lithonia Lighting

6" Eyeball Trim, Narrow Flange

6" Eyeball Trim, Narrow Flange, Color: White, For Use With LC6, L7X, L7XR And LI6 Housings
Item #: 262055
CAT #: 6E1U
UPC: 784231083499
Sign In or Register to view pricing and more.
Page 1 of 4
58 Items found