5" Baffle Recessed Lighting Trims
77 Found
Elite Lighting
5" Stepped Baffle Trim, White Baffle/White Trim
Item #: 29786
CAT #: B530W-WH
UPC: 847801003294
Sign In or Register to view pricing and more.
Lightolier
Trim, 5", Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Sign In or Register to view pricing and more.
Juno Lighting
Downlight Baffle Trim, 5", White Baffle/White Trim
Item #: 27201
CAT #: 205-WWH
UPC: 00120995030
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM BAFFLE BR/PAR30
Item #: 20178
CAT #: 215-WWH
UPC: 661209021939
Sign In or Register to view pricing and more.
Elite Lighting
Baffle Trim, 5", Black Baffle and Trim
Item #: 202174
CAT #: B530P-BK
UPC: 847801062451
Sign In or Register to view pricing and more.
Progress Lighting
5" Recessed Step Baffle Trim, White, for 5" Housing P851-ICAT
Item #: 1281756
CAT #: P868-28
UPC: 785247224654
Sign In or Register to view pricing and more.
Juno Lighting
Trim
Item #: 45532
CAT #: V2015-WWH
UPC: 661209080844
Sign In or Register to view pricing and more.
Lightolier
Basic Baffle Reflector Trim, 5", Black Baffle/White Trim
Item #: 81756
CAT #: 1076
UPC: 784197120702
Sign In or Register to view pricing and more.
Lightolier
1000 SER WHT STEP BAFFL REFL TRIM
Item #: 81879
CAT #: 1005WH
UPC: 784197100506
Sign In or Register to view pricing and more.
Nora Lighting
WHITE AIRTIGHT BAFFLE CONE, SELF FLANGED WHITE
Item #: 766345
CAT #: NTM-513W
UPC: 732180402960
Sign In or Register to view pricing and more.
Elco Lighting
Step Baffle Trim, 5", with Coil Springs, Metal, White
Item #: 516356
CAT #: ELM530W
UPC: 633999155453
Sign In or Register to view pricing and more.
Elite Lighting
Shallow Stepped Baffle Trim, 5", White Baffle/White Trim
Item #: 123255
CAT #: B531W-WH
UPC: 847801031297
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" White Baffle, White Trim
Item #: 1139201
CAT #: 5102WB
UPC: 080083743841
Sign In or Register to view pricing and more.
Lightolier
SPUN WHITE BAFFLE REFLECTOR TRIM
Item #: 102182
CAT #: C76WH
UPC: 784197205874
Sign In or Register to view pricing and more.
Progress Lighting
5IN DEEP BAFFEL TRIM White
Item #: 124724
CAT #: P8175-28
UPC:
Sign In or Register to view pricing and more.
Progress Lighting
STEP BAFFLE RECSD TRIM WHITE
Item #: 124956
CAT #: P8037-28
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
5" Stepped Baffle Trim, White Baffle/White Trim
Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 29786
CAT #: B530W-WH
UPC: 847801003294
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Trim, 5", Basic Baffle, White Trim
Trim, 5 Inch, Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Downlight Baffle Trim, 5", White Baffle/White Trim
Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 27201
CAT #: 205-WWH
UPC: 00120995030
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
5IN TRIM BAFFLE BR/PAR30
5" Enclosed Baffle Trim
Item #: 20178
CAT #: 215-WWH
UPC: 661209021939
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Baffle Trim, 5", Black Baffle and Trim
Baffle Trim, 5 in, Black Baffle and Trim
Item #: 202174
CAT #: B530P-BK
UPC: 847801062451
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Progress Lighting
5" Recessed Step Baffle Trim, White, for 5" Housing P851-ICAT
5 Inch Recessed Step Baffle Trim, Satin White, for 5 Inch Housing P851-ICAT, 120 Volt, Damp Location
Item #: 1281756
CAT #: P868-28
UPC: 785247224654
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Trim
5" Baffled Trims, White, White Trim Ring
Item #: 45532
CAT #: V2015-WWH
UPC: 661209080844
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Basic Baffle Reflector Trim, 5", Black Baffle/White Trim
Basic Baffle Reflector Trim, Diameter: 5 inch, Color: Black Baffle/White Trim
Item #: 81756
CAT #: 1076
UPC: 784197120702
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
1000 SER WHT STEP BAFFL REFL TRIM
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Step Baffle Wall Washer provides a high intensity, smooth wash of light up to the ceiling line. Dual reflector optics assure effective output with economical light sources while the aluminum step baffle reduces glare. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 81879
CAT #: 1005WH
UPC: 784197100506
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
WHITE AIRTIGHT BAFFLE CONE, SELF FLANGED WHITE
WHITE AIRTIGHT BAFFLE CONE, SELF FLANGED WHITE
Item #: 766345
CAT #: NTM-513W
UPC: 732180402960
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elco Lighting
Step Baffle Trim, 5", with Coil Springs, Metal, White
Step Baffle Trim, 5 Inch, with Coil Springs, Metal, White, Compatible with 5 Inch Line Voltage IC and Non-IC Housing, Lamp: 42 Watt Max CFL, 75 Watt Max PAR30 or R30
Item #: 516356
CAT #: ELM530W
UPC: 633999155453
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Shallow Stepped Baffle Trim, 5", White Baffle/White Trim
Shallow Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 123255
CAT #: B531W-WH
UPC: 847801031297
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5" White Baffle, White Trim
5" White Baffle, White Trim
Item #: 1139201
CAT #: 5102WB
UPC: 080083743841
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
SPUN WHITE BAFFLE REFLECTOR TRIM
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 102182
CAT #: C76WH
UPC: 784197205874
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Progress Lighting
5IN DEEP BAFFEL TRIM White
5 in Deep Baffle Trim in a White finish and bright white powder painted metal flange. 6-1/8 in dia. For IC and non-IC housings.
Item #: 124724
CAT #: P8175-28
UPC:
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Progress Lighting
STEP BAFFLE RECSD TRIM WHITE
4 in step baffle trim in White finish with matching white powder coated flange. All trims have 360 positioning. Lamps tilt 30 max. 5 in outside diameter.
Item #: 124956
CAT #: P8037-28
UPC:
Category:
5" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.