Recessed LED Lighting Modules

86 Found
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Lightolier

3.75" LIGHT ENGINE

Item #: 965956
CAT #: L308927F
UPC: 662057998152
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 35K 1500LM

Item #: 1246112
CAT #: L5R15835VA
UPC: 662057950945
Sign In or Register to view pricing and more.
Lightolier

Philips L308835F

Item #: 900772
CAT #: L308935F
UPC: 662057998138
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 27K 1500LM

Item #: 1232118
CAT #: L5R15827VA
UPC: 662057950921
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5" ROUND ADJ WHITE 1000LM 827

Item #: 957827
CAT #: L5RA10827W
UPC: 662057995663
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 90 CRI 27K 1500LM

Item #: 1174556
CAT #: L5R15927VA
UPC: 662057950969
Sign In or Register to view pricing and more.
Lightolier

LCA LED 6IN MODULE

Item #: 961313
CAT #: L6R15835VA
UPC: 662057941219
Sign In or Register to view pricing and more.
Lightolier

LyteCaster LED Adjustable Light Engine/Trim, 4", 3000K

Item #: 961350
CAT #: L4RA06830WVA
UPC: 662057941059
Sign In or Register to view pricing and more.
Lightolier

LCA LED 6IN MODULE 80 CRI 35K 2000LM

Item #: 1576048
CAT #: L6R20835VA
UPC: 662057950990
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN ROUND IC RM 1000LM ELV 120V

Item #: 1201729
CAT #: L5R10RE1VA
UPC: 190096019564
Sign In or Register to view pricing and more.
Halo

8FT LED MODULE SPEC CLEAR TRIM INSERT

Item #: 1168939
CAT #: PR8TC
UPC: 080083770885
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN ROUND IC RM 1500LM ELV 120V

Item #: 1364426
CAT #: L5R15RE1VA
UPC: 190096019625
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 30K 1500LM

Item #: 1211127
CAT #: L5R15830VA
UPC: 662057950938
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 3000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

PROFILUX GIMB 4IN ROUND 3K MAT WH
Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 3000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Lightolier

3.75" LIGHT ENGINE

3.75" LIGHT ENGINE 800LM 27K 90CRI FLOOD
Item #: 965956
CAT #: L308927F
UPC: 662057998152
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 35K 1500LM

LCA LED 5IN MODULE 80 CRI 35K 1500LM
Item #: 1246112
CAT #: L5R15835VA
UPC: 662057950945
Sign In or Register to view pricing and more.
Lightolier

Philips L308835F

L308835F
Item #: 900772
CAT #: L308935F
UPC: 662057998138
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 27K 1500LM

LCA LED 5IN MODULE 80 CRI 27K 1500LM
Item #: 1232118
CAT #: L5R15827VA
UPC: 662057950921
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5" ROUND ADJ WHITE 1000LM 827

LCA LED 5" ROUND ADJ WHITE 1000LM 827
Item #: 957827
CAT #: L5RA10827W
UPC: 662057995663
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 90 CRI 27K 1500LM

LCA LED 5IN MODULE 90 CRI 27K 1500LM
Item #: 1174556
CAT #: L5R15927VA
UPC: 662057950969
Sign In or Register to view pricing and more.
Lightolier

LCA LED 6IN MODULE

LCA LED 6IN MODULE 80 CRI 35K 1500LM
Item #: 961313
CAT #: L6R15835VA
UPC: 662057941219
Sign In or Register to view pricing and more.
Lightolier

LyteCaster LED Adjustable Light Engine/Trim, 4", 3000K

LyteCaster LED Adjustable Light Engine/Trim, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K, Finish: White
Item #: 961350
CAT #: L4RA06830WVA
UPC: 662057941059
Sign In or Register to view pricing and more.
Lightolier

LCA LED 6IN MODULE 80 CRI 35K 2000LM

LCA LED 6IN MODULE 80 CRI 35K 2000LM
Item #: 1576048
CAT #: L6R20835VA
UPC: 662057950990
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN ROUND IC RM 1000LM ELV 120V

LCA LED 5IN ROUND IC RM 1000LM ELV 120V
Item #: 1201729
CAT #: L5R10RE1VA
UPC: 190096019564
Sign In or Register to view pricing and more.
Halo

8FT LED MODULE SPEC CLEAR TRIM INSERT

8FT LED MODULE SPEC CLEAR TRIM INSERT
Item #: 1168939
CAT #: PR8TC
UPC: 080083770885
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN ROUND IC RM 1500LM ELV 120V

LCA LED 5IN ROUND IC RM 1500LM ELV 120V
Item #: 1364426
CAT #: L5R15RE1VA
UPC: 190096019625
Sign In or Register to view pricing and more.
Lightolier

LCA LED 5IN MODULE 80 CRI 30K 1500LM

LCA LED 5IN MODULE 80 CRI 30K 1500LM
Item #: 1211127
CAT #: L5R15830VA
UPC: 662057950938
Sign In or Register to view pricing and more.
Page 1 of 6
86 Items found