LED Post Top Luminaire, 70W, 6000L, 3000K, 120-277V

Item #: 1273391

Cat #: UR20-28L70-3K9-3-UNV-PT24-DB-SWPM-40F-HD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Post Top Luminaire, 70 Watt, 6000 Lumen, 3000K, 90 CRI, 120-277 Volt, Type III Distribution, 4 Inch Post Top Mount for 2 3/8 Inch OD Tenon, Dark Bronze, High Diffusion Lens, SiteSync with Sensor 9' to 40' MH

Overview

LED Post Top Luminaire, 70 Watt, 6000 Lumen, 3000K, 90 CRI, 120-277 Volt, Type III Distribution, 4 Inch Post Top Mount for 2 3/8 Inch OD Tenon, Dark Bronze, High Diffusion Lens, SiteSync with Sensor 9' to 40' MH
Also known as: UR20-28L70-3K9-3-UNV-PT24-DB-SWPM-40F-HD

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Post, Tenon
Diameter: 20 in
Type: Luminaire
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 20 in
Light Technology: LED
Mounting: Post, Tenon
Type: Luminaire

Customer Reviews

No reviews for this product
(0)