High Mast LED Fixture, 4000K, 60990L, 500W, 347-480V
Item #: 1018097
Cat #: HMLED2-12-4K-AH-G-AN
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
High Mast LED Fixture, 12 Modules, 4000K, 60990 Lumen, 500 Watt, 347-480 Volt, Gray, Narrow Area Optical
Overview
High Mast LED Fixture, 12 Modules, 4000K, 60990 Lumen, 500 Watt, 347-480 Volt, Gray, Narrow Area Optical
Also known as: HMLED2-12-4K-AH-G-AN
Specifications
Volts AC Range: | 480, 347 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 500 |
Type: | Pole Fixture |
Light Technology: | LED |
Volts AC Range: | 480, 347 |
Wattage: | 500 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Pole Fixture |
Customer Reviews
No reviews for this product
(0)