LED High Bay, 4000K, 22000L, 245W, 120-277V

Item #: 993433

Cat #: VL22L4KASMCDW-6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 4000K, 22000 Lumen, 245 Watt, Auto Sensing 120-277 Volt, 6 Foot White Cord And Hook, No Plug

Overview

LED High Bay, 4000K, 22000 Lumen, 245 Watt, Auto Sensing 120-277 Volt, 6 Foot White Cord And Hook, No Plug
Also known as: VL22L4KASMCDW-6

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 245
Color: White
Light Technology: LED
Mounting: Hook/Cord
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Hook/Cord
Wattage: 245
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)