High Pressure Sodium Lamp, Instant Restrike, ET18, 400W, Clear

Item #: 13814
Cat #: LU400/SBY
UPC: 046135675843
Sign In or Register to view pricing and more.
High Pressure Sodium Lamp, Instant Restrike, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67584*

Overview

High Pressure Sodium Lamp, Instant Restrike, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67584*
Also known as: 046135675843, LU400/SBY

Specifications

Volts AC: 100
Lumens: 50000
Color: Clear
Color Temperature: 2100 (Warm White)
Wattage: 400
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
ANSI Code: S51
Color Rendering Index (CRI): 22
Light Technology: HID
Volts AC: 100
Color: Clear
Wattage: 400
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Lumens: 50000
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
ANSI Code: S51
Light Technology: HID

Customer Reviews

No reviews for this product
(0)