![8.5W A19 LED Lamp, 41K 8.5W A19 LED Lamp, 41K](https://rexel-cdn.com/products/sylled85a19image.jpg?i=C6C6E203-FADC-48ED-8CFB-7D2B577721E5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74321*
Overview
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74321*
Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products.
Also known as: 046135743214, LED8.5A19F84110YV
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 8.500 |
Light Technology: | LED |
Color Temperature: | 4100 (Cool White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 8.500 |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)