LED Lamp, HID Retrofit, 15W, 120/277V, 4000K

Item #: 950405

Cat #: LED/HIDR/1500/840

UPC: 046135740398

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4

Overview

15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Also known as: 046135740398, LED/HIDR/1500/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 15
Lumens: 4000
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120, 277
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 83
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)