![15W PAR38 LED Lamp, 30K 15W PAR38 LED Lamp, 30K](https://rexel-cdn.com/products/phi15par38f253kulw.jpg?i=4269FD3D-4315-4CEE-B773-D38AA58AE3DE&f=420)
15W PAR38 LED Lamp, 30K
Item #:
803173
Cat #:
120V-PAR38-15W-25D-3000K-D-ULW
UPC:
046677453435
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453431* 90W Halogen replacement*. UL WET RATED, Dimmable using leading and trailing edge dimmers. * This 15W, 4400 Candela (candlepower) LED PAR38 uses 75Ws less than a 90 W, 3966 Candela (candlepower) halogen PAR38. Percent energy saved = 75W / 90W = 83.3%
Overview
Outdoor LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453431* 90W Halogen replacement*. UL WET RATED, Dimmable using leading and trailing edge dimmers. * This 15W, 4400 Candela (candlepower) LED PAR38 uses 75Ws less than a 90 W, 3966 Candela (candlepower) halogen PAR38. Percent energy saved = 75W / 90W = 83.3%
Also known as: 046677453435, 120V-PAR38-15W-25D-3000K-D-ULW
Specifications
Color Rendering Index (CRI): | 81 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Volts AC: | 120 |
Wattage: | 15 |
Type: | Outdoor |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Outdoor |
Light Technology: | LED |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1050 |
Wattage: | 15 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)