Metal Halide Lamp, Pulse Start, ED17, 150W, Clear

Item #: 837804
Cat #: MS150/U/M
UPC: 765364757624
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E

Overview

Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E
Also known as: 765364757624, MS150/U/M

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Wattage: 150
Color: Clear
Color Rendering Index (CRI): 65
Base: Medium Screw (E26)
Wattage: 150

Customer Reviews

No reviews for this product
(0)