Straps - Armored Cable

26 Found
Appleton

Armored Cable Strap, 1-Hole, 3/8", Steel

Item #: 51313
CAT #: BX-50
UPC: 687855105519
Company wide:
0 in stock
Dottie

3/8" One Hole Strap BX 18 ga.

Item #: 550449
CAT #: TW38
UPC: 781002277507
Company wide:
0 in stock
Arlington

AC/MC Strap, 1-Hole, 1/2", Range: .503 to .580", Steel

Item #: 49471
CAT #: 311
UPC: 018997841742
Company wide:
0 in stock
Appleton

Armored Cable Strap, 1-Hole, 1/4", Steel

Item #: 53417
CAT #: MS-4
UPC: 687855217441
Company wide:
0 in stock
Bizline

300 HEAD POWDER DRIVE

Item #: 433062
CAT #: R50370
UPC: 705591503700
Company wide:
0 in stock
Thomas & Betts

TB 65-TB SNAP-ON PIPE STRAP 3/8IN S

Item #: 54378
CAT #: 65-TB
UPC: 786210000657
Company wide:
0 in stock
Bizline

Armored Cable Strap, 1-Hole, 3/8", Steel

Item #: 335551
CAT #: R50150
UPC: 705591501508
Company wide:
0 in stock
Thomas & Betts

3/4 GROUND STRAP

Item #: 310753
CAT #: GR3W
UPC: 786210901015
Company wide:
0 in stock
Thomas & Betts

1/2 GROUND STRAP

Item #: 310752
CAT #: GR2W
UPC: 786210901008
Company wide:
0 in stock
Thomas & Betts

TC GR4W 1"GROUND STRAP

Item #: 693819
CAT #: GR4W
UPC: 786210901022
Company wide:
0 in stock
Topaz

NM CABLE NM CABLE STRAP - ONE HOLE - STEEL

Item #: 908186
CAT #: 510RX
UPC: 751338156005
Company wide:
0 in stock
Topaz

TPZ 504 3#3/0-4/0 1HL SE STRAP

Item #: 582718
CAT #: 504
UPC: 751338149007
Company wide:
0 in stock
Arlington

Service Entrance Strap, Size: (3)3/0 - (3)4/0 AWG, 1-Hole, Aluminum

Item #: 49363
CAT #: 3284
UPC: 018997328403
Company wide:
0 in stock
AFC Cable Systems

4" 2-Circuit MCSNAPIT

Item #: 778874
CAT #: 9991
UPC: 077680309174
Company wide:
0 in stock
Arlington

ARL 3282 ALUMINUM SERVICE STRAP

Item #: 49507
CAT #: 3282
UPC: 018997032829
Company wide:
0 in stock
Arlington

Strap, 1-Hole, Wire Size: (3) #8 to (3) #4, Aluminum

Item #: 49449
CAT #: 3232
UPC: 018997323200
Company wide:
0 in stock
Appleton

Armored Cable Strap, 1-Hole, 3/8", Steel

Armored Cable Strap, 1-Hole, 3/8", Steel, For Use With Armored Cable
Item #: 51313
CAT #: BX-50
UPC: 687855105519
Company wide:
0 in stock
Dottie

3/8" One Hole Strap BX 18 ga.

DOT TW38 3/8 STRAP
Item #: 550449
CAT #: TW38
UPC: 781002277507
Company wide:
0 in stock
Arlington

AC/MC Strap, 1-Hole, 1/2", Range: .503 to .580", Steel

AC/MC Strap, 1-Hole, 1/2 Inch, Range: .503 to .580 Inch, Cable Size: 14/4,14/3,12/4,12/3,10/3,10/2,12/2, Steel
Item #: 49471
CAT #: 311
UPC: 018997841742
Company wide:
0 in stock
Appleton

Armored Cable Strap, 1-Hole, 1/4", Steel

Armored Cable Strap, 1-Hole, 1/4 Inch, Steel, For Use With Armored Cable
Item #: 53417
CAT #: MS-4
UPC: 687855217441
Company wide:
0 in stock
Bizline

300 HEAD POWDER DRIVE

RXC R50370 300 HEAD POWDER DRIVE
Item #: 433062
CAT #: R50370
UPC: 705591503700
Company wide:
0 in stock
Thomas & Betts

TB 65-TB SNAP-ON PIPE STRAP 3/8IN S

THB 65-TB SNAP-ON PIPE STRAP
Item #: 54378
CAT #: 65-TB
UPC: 786210000657
Company wide:
0 in stock
Bizline

Armored Cable Strap, 1-Hole, 3/8", Steel

Armored Cable Strap, 1-Hole, 3/8", Steel, For Use With Armored Cable
Item #: 335551
CAT #: R50150
UPC: 705591501508
Company wide:
0 in stock
Thomas & Betts

3/4 GROUND STRAP

3/4 Inch Steel External Grounding Strap With Nut and Bolt
Item #: 310753
CAT #: GR3W
UPC: 786210901015
Company wide:
0 in stock
Thomas & Betts

1/2 GROUND STRAP

1/2 Inch Steel External Grounding Strap With Nut and Bolt
Item #: 310752
CAT #: GR2W
UPC: 786210901008
Company wide:
0 in stock
Thomas & Betts

TC GR4W 1"GROUND STRAP

TC GR4W 1"GROUND STRAP
Item #: 693819
CAT #: GR4W
UPC: 786210901022
Company wide:
0 in stock
Topaz

NM CABLE NM CABLE STRAP - ONE HOLE - STEEL

NM CABLE NM CABLE STRAP - ONE HOLE - STEEL
Item #: 908186
CAT #: 510RX
UPC: 751338156005
Company wide:
0 in stock
Topaz

TPZ 504 3#3/0-4/0 1HL SE STRAP

TPZ 504 3#3/0-4/0 1HL SE STRAP
Item #: 582718
CAT #: 504
UPC: 751338149007
Company wide:
0 in stock
Arlington

Service Entrance Strap, Size: (3)3/0 - (3)4/0 AWG, 1-Hole, Aluminum

Service Entrance Strap, Size: (3)3/0 - (3)4/0 AWG, 1-Hole, Aluminum
Item #: 49363
CAT #: 3284
UPC: 018997328403
Company wide:
0 in stock
AFC Cable Systems

4" 2-Circuit MCSNAPIT

4" 2-Circuit MCSNAPIT
Item #: 778874
CAT #: 9991
UPC: 077680309174
Company wide:
0 in stock
Arlington

ARL 3282 ALUMINUM SERVICE STRAP

ARL 3282 ALUM SERV STRAP
Item #: 49507
CAT #: 3282
UPC: 018997032829
Company wide:
0 in stock
Arlington

Strap, 1-Hole, Wire Size: (3) #8 to (3) #4, Aluminum

Strap, 1-Hole, Wire Size: (3) #8 to (3) #4, Aluminum, For Use With Service Entrance Cable
Item #: 49449
CAT #: 3232
UPC: 018997323200
Company wide:
0 in stock
Page 1 of 2
26 Items found