Female Plumbing Pipe Adapters

168 Found
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1/2", Copper

Item #: 837887
CAT #: 9024650
UPC: 039923301307
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type C x F - WROT, Size 3/4", Copper

Item #: 837895
CAT #: 9024950
UPC: 039923301505
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1", Copper

Item #: 837866
CAT #: 9025250
UPC: 039923301604
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1-1/2", Copper

Item #: 837851
CAT #: 9025900
UPC: 039923301802
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1-1/4", Copper

Item #: 837875
CAT #: 9025550
UPC: 039923301703
Sign In or Register to view pricing and more.
Swagelok

Tube Fitting, Male, 1/2 x 3/4", Stainless Steel

Item #: 910666
CAT #: SS-810-1-12
UPC:
Sign In or Register to view pricing and more.
Elkhart Products

Female Reducing Adapter, 1/2 x 3/4", Solder Type, Copper

Item #: 837975
CAT #: 10030134
UPC:
Sign In or Register to view pricing and more.
Oatey Company

6 DFU 1-1/2IN W/PVC

Item #: 1043173
CAT #: 39228
UPC: 038753392288
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 2", Copper

Item #: 837840
CAT #: 9026150
UPC: 039923301901
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1/8", Copper

Item #: 881113
CAT #: 9024050
UPC: 039923301000
Sign In or Register to view pricing and more.
Elkhart Products

Female Reducing Adapter, Size 3/4 x 1", Type Solder, Copper

Item #: 838100
CAT #: 10030154
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 38002 Tube Sleeve, 3/8 in, Nylon AB, CA360 Brass

Item #: 2095956
CAT #: 38002
UPC:
Sign In or Register to view pricing and more.
Tigre-ADS USA

4 FEMALE ADAPTER HXFIPT SDR35 SW

Item #: 1046697
CAT #: 36-644
UPC: 622454409491
Sign In or Register to view pricing and more.
Midland Metal

MMM 28193 Extender Adapter, 3/8 x 1/4 in, FIP x MIP, Brass, Import

Item #: 2096171
CAT #: 28193
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 28195 Extender Adapter, 1/2 x 3/8 in, FIP x MIP, Brass, Import

Item #: 2096279
CAT #: 28195
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 28191 Extender Adapter, 1/4 x 1/8 in, FIP x MIP, Brass, Import

Item #: 2095676
CAT #: 28191
UPC:
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1/2", Copper

Female Adapter, Type: C x F - WROT, Size: 1/2 Inch, Material: Copper
Item #: 837887
CAT #: 9024650
UPC: 039923301307
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type C x F - WROT, Size 3/4", Copper

Female Adapter, Type C x F - WROT, Size 3/4 Inch, Copper
Item #: 837895
CAT #: 9024950
UPC: 039923301505
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1", Copper

Female Adapter, Type: C x F - WROT, Size: 1 Inch, Material: Copper
Item #: 837866
CAT #: 9025250
UPC: 039923301604
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1-1/2", Copper

Female Adapter, Type: C x F - WROT, Size: 1-1/2 Inch, Material: Copper
Item #: 837851
CAT #: 9025900
UPC: 039923301802
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1-1/4", Copper

Female Adapter, Type: C x F - WROT, Size: 1-1/4 Inch, Material: Copper
Item #: 837875
CAT #: 9025550
UPC: 039923301703
Sign In or Register to view pricing and more.
Swagelok

Tube Fitting, Male, 1/2 x 3/4", Stainless Steel

Tube Fitting, Male, 1/2 x 3/4 Inch, Stainless Steel
Item #: 910666
CAT #: SS-810-1-12
UPC:
Sign In or Register to view pricing and more.
Elkhart Products

Female Reducing Adapter, 1/2 x 3/4", Solder Type, Copper

Female Reducing Adapter,1/2 x 3/4 Inch, Solder Type, Copper
Item #: 837975
CAT #: 10030134
UPC:
Sign In or Register to view pricing and more.
Oatey Company

6 DFU 1-1/2IN W/PVC

6 DFU 1-1/2IN W/PVC ADAPTER 6 PACK
Item #: 1043173
CAT #: 39228
UPC: 038753392288
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 2", Copper

Female Adapter, Type: C x F - WROT, Size: 2 Inch, Material: Copper
Item #: 837840
CAT #: 9026150
UPC: 039923301901
Sign In or Register to view pricing and more.
NIBCO

Female Adapter, Type: C x F - WROT, Size: 1/8", Copper

Female Adapter, Type: C x F - WROT, Size: 1/8 Inch, Material: Copper
Item #: 881113
CAT #: 9024050
UPC: 039923301000
Sign In or Register to view pricing and more.
Elkhart Products

Female Reducing Adapter, Size 3/4 x 1", Type Solder, Copper

Female Reducing Adapter, Size 3/4 x 1 Inch, Type Solder, Copper
Item #: 838100
CAT #: 10030154
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 38002 Tube Sleeve, 3/8 in, Nylon AB, CA360 Brass

MMM 38002 Tube Sleeve, 3/8 in, Nylon AB, CA360 Brass
Item #: 2095956
CAT #: 38002
UPC:
Sign In or Register to view pricing and more.
Tigre-ADS USA

4 FEMALE ADAPTER HXFIPT SDR35 SW

4 FEMALE ADAPTER HXFIPT SDR35 SW
Item #: 1046697
CAT #: 36-644
UPC: 622454409491
Sign In or Register to view pricing and more.
Midland Metal

MMM 28193 Extender Adapter, 3/8 x 1/4 in, FIP x MIP, Brass, Import

MMM 28193 Extender Adapter, 3/8 x 1/4 in, FIP x MIP, Brass, Import
Item #: 2096171
CAT #: 28193
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 28195 Extender Adapter, 1/2 x 3/8 in, FIP x MIP, Brass, Import

MMM 28195 Extender Adapter, 1/2 x 3/8 in, FIP x MIP, Brass, Import
Item #: 2096279
CAT #: 28195
UPC:
Sign In or Register to view pricing and more.
Midland Metal

MMM 28191 Extender Adapter, 1/4 x 1/8 in, FIP x MIP, Brass, Import

MMM 28191 Extender Adapter, 1/4 x 1/8 in, FIP x MIP, Brass, Import
Item #: 2095676
CAT #: 28191
UPC:
Sign In or Register to view pricing and more.
Page 1 of 11
168 Items found