PVC Split Couplings

58 Found
Cantex

2 POLY PLUG WITH P E

Item #: 203528
CAT #: 5315258
UPC: 088700538597
Sign In or Register to view pricing and more.
Carlon

PVC Box Adapter, 2"

Item #: 34424
CAT #: E996J
UPC: 034481062660
Sign In or Register to view pricing and more.
Cantex

CANTEX 6203005 3" SLIP COUPLE

Item #: 172395
CAT #: 6203005
UPC: 088700020580
Sign In or Register to view pricing and more.
Carlon

PVC Box Adapter, 1-1/2"

Item #: 34449
CAT #: E996H
UPC: 034481062653
Sign In or Register to view pricing and more.
Carlon

Type LB PVC Conduit Body, 3/4"

Item #: 94383
CAT #: E986E
UPC: 034481065425
Sign In or Register to view pricing and more.
Carlon

1-1/4 INCH BOX ADAPTER

Item #: 34469
CAT #: E996G
UPC: 034481062646
Sign In or Register to view pricing and more.
Cantex

2 Tc40 Split Duct Sleeve Cpl

Item #: 418975
CAT #: 6141684
UPC: 088700010703
Sign In or Register to view pricing and more.
Carlon

PVC Reducer, 1-1/2" to 1"

Item #: 276160
CAT #: E950HF-CAR
UPC: 034481130505
Sign In or Register to view pricing and more.
Carlon

Junction Box, Screw Cover, 12" x 12" x 4", PVC

Item #: 249532
CAT #: E989UUN
UPC: 034481066989
Sign In or Register to view pricing and more.
Carlon

Type LB PVC Conduit Body, 1-1/4"

Item #: 198929
CAT #: E986G
UPC: 034481207573
Sign In or Register to view pricing and more.
Cantex

CANTEX 6203009 5" SLIP COUPLE

Item #: 457222
CAT #: 6203009
UPC: 088700020603
Sign In or Register to view pricing and more.
Carlon

4" Pvc Split End Bell Fab

Item #: 1180775
CAT #: E9098NS
UPC: 791207090986
Sign In or Register to view pricing and more.
Carlon

RDCR BSHG 3IN X 2IN PVC 10PK

Item #: 37335
CAT #: E950LJ-CAR
UPC: 034481130550
Sign In or Register to view pricing and more.
Carlon

1/2" SCH 40 EXPANSION

Item #: 97707
CAT #: E945D
UPC: 034481061212
Sign In or Register to view pricing and more.
Cantex

CAN 6151785 4 DB SPLIT CPLG

Item #: 826650
CAT #: 6151785
UPC: 088700026360
Sign In or Register to view pricing and more.
Carlon

CL E948R 6 INCH PVC REPAIR SLEEVE C

Item #: 717180
CAT #: E948R
UPC: 034481091769
Sign In or Register to view pricing and more.
Cantex

2 POLY PLUG WITH P E

2 in. Poly Plug with Pulling Eye
Item #: 203528
CAT #: 5315258
UPC: 088700538597
Sign In or Register to view pricing and more.
Carlon

PVC Box Adapter, 2"

2 Inch PVC Box Adapter.
Item #: 34424
CAT #: E996J
UPC: 034481062660
Sign In or Register to view pricing and more.
Cantex

CANTEX 6203005 3" SLIP COUPLE

CANTEX 6203005 3" SLIP COUPLE
Item #: 172395
CAT #: 6203005
UPC: 088700020580
Sign In or Register to view pricing and more.
Carlon

PVC Box Adapter, 1-1/2"

PVC Box Adapter, 1-1/2 Inch
Item #: 34449
CAT #: E996H
UPC: 034481062653
Sign In or Register to view pricing and more.
Carlon

Type LB PVC Conduit Body, 3/4"

3/4" Type-LB PVC Conduit Fitting.
Item #: 94383
CAT #: E986E
UPC: 034481065425
Sign In or Register to view pricing and more.
Carlon

1-1/4 INCH BOX ADAPTER

Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Item #: 34469
CAT #: E996G
UPC: 034481062646
Sign In or Register to view pricing and more.
Cantex

2 Tc40 Split Duct Sleeve Cpl

Ctx 6141684 2" Split Coupl ing
Item #: 418975
CAT #: 6141684
UPC: 088700010703
Sign In or Register to view pricing and more.
Carlon

PVC Reducer, 1-1/2" to 1"

1-1/2" to 1" PVC Conduit Reducer.
Item #: 276160
CAT #: E950HF-CAR
UPC: 034481130505
Sign In or Register to view pricing and more.
Carlon

Junction Box, Screw Cover, 12" x 12" x 4", PVC

PVC Junction Box, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Neoprene Gasket, Color: Gray, Material: PVC
Item #: 249532
CAT #: E989UUN
UPC: 034481066989
Sign In or Register to view pricing and more.
Carlon

Type LB PVC Conduit Body, 1-1/4"

1-1/4" Type-LB PVC Conduit Fitting.
Item #: 198929
CAT #: E986G
UPC: 034481207573
Sign In or Register to view pricing and more.
Cantex

CANTEX 6203009 5" SLIP COUPLE

CANTEX 6203009 5" SLIP COUPLE
Item #: 457222
CAT #: 6203009
UPC: 088700020603
Sign In or Register to view pricing and more.
Carlon

4" Pvc Split End Bell Fab

Cl E9098ns 4" Pvc Split End B
Item #: 1180775
CAT #: E9098NS
UPC: 791207090986
Sign In or Register to view pricing and more.
Carlon

RDCR BSHG 3IN X 2IN PVC 10PK

Reducer Bushing, Size 3 Inches x 2 Inches, Length 1-7/8 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10
Item #: 37335
CAT #: E950LJ-CAR
UPC: 034481130550
Sign In or Register to view pricing and more.
Carlon

1/2" SCH 40 EXPANSION

CAR E945D 1/2" SCH 40 EXPANSION
Item #: 97707
CAT #: E945D
UPC: 034481061212
Sign In or Register to view pricing and more.
Cantex

CAN 6151785 4 DB SPLIT CPLG

4 DB SPLIT CPLG
Item #: 826650
CAT #: 6151785
UPC: 088700026360
Sign In or Register to view pricing and more.
Carlon

CL E948R 6 INCH PVC REPAIR SLEEVE C

CAR E948R 6 INCH PVC REPAIR S
Item #: 717180
CAT #: E948R
UPC: 034481091769
Sign In or Register to view pricing and more.
Page 1 of 4
58 Items found