PVC Long Line Couplings

28 Found
Cantex

Long Line Coupling, 4" Diameter, Long Line With No Center Stop, PVC

Item #: 373670
CAT #: 6203007
UPC: 088700020597
Company wide:
0 in stock
Carlon

Long-Line Coupling with Conduit Stop, Size 2 Inches, Material PVC

Item #: 32622
CAT #: E941J
UPC: 034481061700
Company wide:
0 in stock
Cantex

CTX 6202000 2IN DEEP SCKTW/STOP

Item #: 468175
CAT #: 6202000
UPC: 088700539860
Company wide:
0 in stock
Carlon

4" PVC Schedule 40 Long Line Coupling

Item #: 32566
CAT #: E941N
UPC: 034481061731
Company wide:
0 in stock
Cantex

Long Line Coupling, 4" Diameter, Long Line With No Center Stop, PVC

Item #: 186574
CAT #: 6202010
UPC: 088700034105
Company wide:
0 in stock
Ipex

2" PVC LONG LINE CPLG SCEPTER

Item #: 575192
CAT #: 077193
UPC: 622454771932
Company wide:
0 in stock
Carlon

3" PVC Schedule 40 Long Line Coupling

Item #: 32592
CAT #: E941L
UPC: 034481061724
Company wide:
0 in stock
Cantex

Long Line Coupling, 3" Diameter, Long Line With No Center Stop, PVC

Item #: 474795
CAT #: 6202005
UPC: 088700034099
Company wide:
0 in stock
Cantex

4 TC40 L/LINE CPLG NS 9.50

Item #: 2420502
CAT #: 6202007
UPC: 088700960718
Company wide:
0 in stock
Cantex

Long Line Coupling, 2" Diameter, Long Line With No Center Stop, PVC

Item #: 369603
CAT #: 6203000
UPC: 088700020573
Company wide:
0 in stock
Cantex

CAN 6141634 6 UL CPLG CC

Item #: 203649
CAT #: 6141634
UPC: 088700041455
Company wide:
0 in stock
Cantex

Long Line Coupling, 6" Diameter, Long Line With No Center Stop, PVC

Item #: 462723
CAT #: 6203010
UPC: 088700023437
Company wide:
0 in stock
Cantex

Long Line Coupling, 2-1/2" Diameter, Long Line With No Center Stop, PVC

Item #: 425482
CAT #: 6203002
UPC: 088700023413
Company wide:
0 in stock
Ipex

4" PVC LONG LINE CPLG SCEPTER

Item #: 577674
CAT #: 077196
UPC: 622454771963
Company wide:
0 in stock
Carlon

USE 649911

Item #: 617688
CAT #: E941K
UPC: 034481061717
Company wide:
0 in stock
Multiple

4-IN LONG LINE SCH 40

Item #: 307347
CAT #: 400CPLLL
UPC:
Company wide:
0 in stock
Cantex

Long Line Coupling, 4" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 4 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 373670
CAT #: 6203007
UPC: 088700020597
Company wide:
0 in stock
Carlon

Long-Line Coupling with Conduit Stop, Size 2 Inches, Material PVC

Long-Line Coupling with Conduit Stop, Size 2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Item #: 32622
CAT #: E941J
UPC: 034481061700
Company wide:
0 in stock
Cantex

CTX 6202000 2IN DEEP SCKTW/STOP

CTX 6202000 2IN DEEP SCKT W/STOP
Item #: 468175
CAT #: 6202000
UPC: 088700539860
Company wide:
0 in stock
Carlon

4" PVC Schedule 40 Long Line Coupling

4" PVC Schedule 40 Long Line Coupling.
Item #: 32566
CAT #: E941N
UPC: 034481061731
Company wide:
0 in stock
Cantex

Long Line Coupling, 4" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 4 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 186574
CAT #: 6202010
UPC: 088700034105
Company wide:
0 in stock
Ipex

2" PVC LONG LINE CPLG SCEPTER

LLC35 2" PVC LONG LINE CPLG SCEPTER
Item #: 575192
CAT #: 077193
UPC: 622454771932
Company wide:
0 in stock
Carlon

3" PVC Schedule 40 Long Line Coupling

3" PVC Schedule 40 Long Line Coupling.
Item #: 32592
CAT #: E941L
UPC: 034481061724
Company wide:
0 in stock
Cantex

Long Line Coupling, 3" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 3 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 474795
CAT #: 6202005
UPC: 088700034099
Company wide:
0 in stock
Cantex

4 TC40 L/LINE CPLG NS 9.50

4 TC40 L/LINE CPLG NS 9.50
Item #: 2420502
CAT #: 6202007
UPC: 088700960718
Company wide:
0 in stock
Cantex

Long Line Coupling, 2" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 2 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 369603
CAT #: 6203000
UPC: 088700020573
Company wide:
0 in stock
Cantex

CAN 6141634 6 UL CPLG CC

6 in. Schedule 40 Standard Center Stop Coupling
Item #: 203649
CAT #: 6141634
UPC: 088700041455
Company wide:
0 in stock
Cantex

Long Line Coupling, 6" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 6 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 462723
CAT #: 6203010
UPC: 088700023437
Company wide:
0 in stock
Cantex

Long Line Coupling, 2-1/2" Diameter, Long Line With No Center Stop, PVC

Long Line Coupling, 2-1/2 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Item #: 425482
CAT #: 6203002
UPC: 088700023413
Company wide:
0 in stock
Ipex

4" PVC LONG LINE CPLG SCEPTER

LLC55 4" PVC LONG LINE CPLG SCEPTER
Item #: 577674
CAT #: 077196
UPC: 622454771963
Company wide:
0 in stock
Carlon

USE 649911

USE 649911
Item #: 617688
CAT #: E941K
UPC: 034481061717
Company wide:
0 in stock
Multiple

4-IN LONG LINE SCH 40

PVF 400CPLLL 4-IN LONG LINE SCH 40
Item #: 307347
CAT #: 400CPLLL
UPC:
Company wide:
0 in stock
Page 1 of 2
28 Items found