Conduit Hubs - Grounding

173 Found
Appleton

Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 94286
CAT #: HUBG75DN
UPC: 687855002221
Company wide:
0 in stock
Appleton

Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 94291
CAT #: HUBG100DN
UPC: 687855002238
Company wide:
0 in stock
Appleton

Grounding Hub, 2", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 100913
CAT #: HUBG200DN
UPC: 687855002269
Company wide:
0 in stock
Appleton

Grounding Hub, 1-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 94292
CAT #: HUBG150DN
UPC: 687855002252
Company wide:
0 in stock
Appleton

Grounding Hub, 1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 94259
CAT #: HUBG50DN
UPC: 687855002214
Company wide:
0 in stock
Appleton

Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Aluminum

Item #: 589746
CAT #: HUBG75A
UPC: 781381191548
Company wide:
0 in stock
Appleton

Grounding Hub, 3", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 217913
CAT #: HUBG300DN
UPC: 687855002283
Company wide:
0 in stock
Appleton

1 ALUM WATERTIGHT HUBS GRD

Item #: 666557
CAT #: HUBG100A
UPC: 781381191562
Company wide:
0 in stock
Appleton

APP HUBG200A 2 ALUM WATERTIGHT HUBS

Item #: 918591
CAT #: HUBG200A
UPC: 781381191593
Company wide:
0 in stock
Appleton

Grounding Hub, 1-1/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 189370
CAT #: HUBG125DN
UPC: 687855002245
Company wide:
0 in stock
Appleton

Grounding Hub, 4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 269258
CAT #: HUBG400DN
UPC: 687855002306
Company wide:
0 in stock
Appleton

Grounding Hub, 2-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 269252
CAT #: HUBG250DN
UPC: 687855002276
Company wide:
0 in stock
Appleton

Conduit Hub, Grounding Type, 1-1/2", Insulated, Aluminum

Item #: 589954
CAT #: HUBG150A
UPC: 781381191586
Company wide:
0 in stock
Thomas & Betts

3/4 INCH T&B ZINC GROUNDING HUB

Item #: 55461
CAT #: H075GR-TB
UPC: 786210913674
Company wide:
0 in stock
Thomas & Betts

1 INCH T&B ZINC GROUNDING HUB

Item #: 55444
CAT #: H100GR-TB
UPC: 786210913681
Company wide:
0 in stock
Thomas & Betts

3 INCH ZINC GR CONDUIT HUB

Item #: 262008
CAT #: H300GR-TB
UPC: 786210913742
Company wide:
0 in stock
Appleton

Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Conduit Hub, 3/4 Inch , Insulated, Gasketed, Watertight, Material: Die Cast Zinc
Item #: 94286
CAT #: HUBG75DN
UPC: 687855002221
Company wide:
0 in stock
Appleton

Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast

Grounding Hub, 1 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 94291
CAT #: HUBG100DN
UPC: 687855002238
Company wide:
0 in stock
Appleton

Grounding Hub, 2", Insulated, Gasketed, Watertight, Zinc Die Cast

Conduit Hub, 2 Inch , Insulated, Gasketed, Watertight, Material: Die Cast Zinc
Item #: 100913
CAT #: HUBG200DN
UPC: 687855002269
Company wide:
0 in stock
Appleton

Grounding Hub, 1-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Grounding Hub, 1-1/2 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 94292
CAT #: HUBG150DN
UPC: 687855002252
Company wide:
0 in stock
Appleton

Grounding Hub, 1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Grounding Hub, 1/2 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 94259
CAT #: HUBG50DN
UPC: 687855002214
Company wide:
0 in stock
Appleton

Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Aluminum

Grounding Hub, 3/4 Inch, Insulated, Gasketed, NEMA 2/3/3R/4/4X/12, Watertight, Aluminum, For Use With Rigid/IMC Conduit
Item #: 589746
CAT #: HUBG75A
UPC: 781381191548
Company wide:
0 in stock
Appleton

Grounding Hub, 3", Insulated, Gasketed, Watertight, Zinc Die Cast

Conduit Hub, Type: Grounding, Insulated, Wateritight, Size: 3 Inch, Material: Zinc Die Cast
Item #: 217913
CAT #: HUBG300DN
UPC: 687855002283
Company wide:
0 in stock
Appleton

1 ALUM WATERTIGHT HUBS GRD

Insulated Hub With Grounding Screw, Size: 1 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.38 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.69 IN
Item #: 666557
CAT #: HUBG100A
UPC: 781381191562
Company wide:
0 in stock
Appleton

APP HUBG200A 2 ALUM WATERTIGHT HUBS

APPHUBG200A
Item #: 918591
CAT #: HUBG200A
UPC: 781381191593
Company wide:
0 in stock
Appleton

Grounding Hub, 1-1/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Grounding Hub, 1-1/4 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 189370
CAT #: HUBG125DN
UPC: 687855002245
Company wide:
0 in stock
Appleton

Grounding Hub, 4", Insulated, Gasketed, Watertight, Zinc Die Cast

Grounding Hub, Insulated, Watertight, Size: 4 Inch, Material: Zinc Die Cast
Item #: 269258
CAT #: HUBG400DN
UPC: 687855002306
Company wide:
0 in stock
Appleton

Grounding Hub, 2-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast

Conduit Hub, Type: Grounding, Insulated, Wateritight, Size: 2-1/2 Inch, Material: Zinc Die Cast
Item #: 269252
CAT #: HUBG250DN
UPC: 687855002276
Company wide:
0 in stock
Appleton

Conduit Hub, Grounding Type, 1-1/2", Insulated, Aluminum

Conduit Hub, Grounding Type, 1-1/2 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit
Item #: 589954
CAT #: HUBG150A
UPC: 781381191586
Company wide:
0 in stock
Thomas & Betts

3/4 INCH T&B ZINC GROUNDING HUB

3/4 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Item #: 55461
CAT #: H075GR-TB
UPC: 786210913674
Company wide:
0 in stock
Thomas & Betts

1 INCH T&B ZINC GROUNDING HUB

1 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Item #: 55444
CAT #: H100GR-TB
UPC: 786210913681
Company wide:
0 in stock
Thomas & Betts

3 INCH ZINC GR CONDUIT HUB

3 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Item #: 262008
CAT #: H300GR-TB
UPC: 786210913742
Company wide:
0 in stock
Page 1 of 11
173 Items found