Acoustical
169 Found
nVent Caddy
Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Item #: 19067
CAT #: 512
UPC: 782856677512
Company wide:
0
in stock
nVent Caddy
Heavy-Duty Electrical Box Hanger 24" Span, With Mounting Clip, Steel
Item #: 19033
CAT #: 512HD
UPC: 782856677635
Company wide:
0
in stock
Eaton B-Line
ELECTRICAL BOX HANGER, 24" SPAN
Item #: 50421
CAT #: BA12
UPC: 781011180805
Company wide:
0
in stock
nVent Caddy
Electrical Box Hanger, 8" Height Adjustable, 24" Span, Steel
Item #: 19054
CAT #: 512A
UPC: 782856677604
Company wide:
0
in stock
nVent Caddy
Independent Support Clip, 15/16" Grid, 5/8" Stud
Item #: 80875
CAT #: IDS
UPC: 782856626589
Company wide:
0
in stock
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Item #: 19210
CAT #: 4G16
UPC: 782856626381
Company wide:
0
in stock
nVent Caddy
Box Mounting Clip For Bar Hanger, Not to Exceed 20 lbs, Steel
Item #: 48398
CAT #: CHB
UPC: 782856522515
Company wide:
0
in stock
nVent Caddy
3-5/8" Extension Bracket, Steel
Item #: 19242
CAT #: 512HDXT
UPC: 782856305583
Company wide:
0
in stock
Eaton B-Line
Adjustable Heavy Duty Box Hanger, 24 IN, Height Adjustment 1-1/2 To
Item #: 401122
CAT #: BA50
UPC: 781011964900
Company wide:
0
in stock
nVent Caddy
Box Mounting Clip, Mounts to T-Bar Hanger, Steel
Item #: 19018
CAT #: 510HD
UPC: 782856678021
Company wide:
0
in stock
nVent Caddy
Conduit Clip, 3/8", Steel
Item #: 19486
CAT #: 6MATA
UPC: 782856602064
Company wide:
0
in stock
nVent Caddy
Electrical Box Hanger, Heavy Duty, Extension Bracket, Height: 3-5/8"
Item #: 79642
CAT #: 512HDEEP
UPC: 782856325680
Company wide:
0
in stock
nVent Caddy
Lay-In/Troffer Support Clip, for Upturned or Straight Lip Fixtures
Item #: 18949
CAT #: 515A
UPC: 782856685401
Company wide:
0
in stock
Orbit Industries
T-Bar Bracket Hanger, 24" Length
Item #: 605569
CAT #: BHT-1
UPC: 835243001305
Company wide:
0
in stock
nVent Caddy
CDY 512SA48 BOX HANGER 48INCH
Item #: 1891785
CAT #: 512SA48
UPC: 784805017066
Company wide:
0
in stock
nVent Caddy
Independent Support Clip, 9/16" x 5/16" Grid, 1/4"-20 Stud
Item #: 80857
CAT #: IDS95
UPC: 782856636953
Company wide:
0
in stock
nVent Caddy
Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Electrical Box Hanger- 24" Span. Standard Packaging Quantity: 50.
Item #: 19067
CAT #: 512
UPC: 782856677512
Company wide:
0
in stock
nVent Caddy
Heavy-Duty Electrical Box Hanger 24" Span, With Mounting Clip, Steel
Heavy-Duty Electrical Box Hanger with Box Mounting Clip - 24" Span. Sold Individually, Standard Packaging Quantity: 25.
Item #: 19033
CAT #: 512HD
UPC: 782856677635
Company wide:
0
in stock
Eaton B-Line
ELECTRICAL BOX HANGER, 24" SPAN
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.34lbs, Box hange 24" span, Electrical box T-bar fasteners, 20 lbs load capacity
Item #: 50421
CAT #: BA12
UPC: 781011180805
Company wide:
0
in stock
nVent Caddy
Electrical Box Hanger, 8" Height Adjustable, 24" Span, Steel
Box Hanger, Snap On Fixture, Acoustical Ceiling, 8 Inch Height Adjustable, 24 Inch Span, Steel
Item #: 19054
CAT #: 512A
UPC: 782856677604
Company wide:
0
in stock
nVent Caddy
Independent Support Clip, 15/16" Grid, 5/8" Stud
Independent Support Clip for Acoustical Tee Bar 1/4-20 x 5/8 Inch Long Stud, Load Limit 65 Pounds, For Use With 5/16 Inch Diameter Grid, Standard Packaging Quantity: 100 Each.
Item #: 80875
CAT #: IDS
UPC: 782856626589
Company wide:
0
in stock
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Fixture Twist On Support Clip, 5/8 Inch, For 15/16" Tee with 4WN. Load Limit: 50 lbs. Standard Packaging Quantity: 100.
Item #: 19210
CAT #: 4G16
UPC: 782856626381
Company wide:
0
in stock
nVent Caddy
Box Mounting Clip For Bar Hanger, Not to Exceed 20 lbs, Steel
Box Mounting Clip For Bar Hanger, Not to Exceed 20 lbs, Steel
Item #: 48398
CAT #: CHB
UPC: 782856522515
Company wide:
0
in stock
nVent Caddy
3-5/8" Extension Bracket, Steel
Extension Bracket 3-5/8" Height. Standard Packaging Quantity: 50.
Item #: 19242
CAT #: 512HDXT
UPC: 782856305583
Company wide:
0
in stock
Eaton B-Line
Adjustable Heavy Duty Box Hanger, 24 IN, Height Adjustment 1-1/2 To
Adjustable Heavy Duty Box Hanger, 24 IN, Height Adjustment 1-1/2 To 2-1/8 IN, Galvanized, 70 LB, 24 IN OAL
Item #: 401122
CAT #: BA50
UPC: 781011964900
Company wide:
0
in stock
nVent Caddy
Box Mounting Clip, Mounts to T-Bar Hanger, Steel
Box Mounting Clip, Mounts to T-Bar Hanger, Material: Steel
Item #: 19018
CAT #: 510HD
UPC: 782856678021
Company wide:
0
in stock
nVent Caddy
Conduit Clip, 3/8", Steel
Conduit Clip, Conduit to T-Grid, Top Mount, Size: 3/8 Inch, Material: Steel.
Item #: 19486
CAT #: 6MATA
UPC: 782856602064
Company wide:
0
in stock
nVent Caddy
Electrical Box Hanger, Heavy Duty, Extension Bracket, Height: 3-5/8"
Heavy-Duty Electrical Box Hanger with Extension Bracket: 3-5/8". Ultimate Static Load: 50 lbs. Standard Packaging Quantity: 25.
Item #: 79642
CAT #: 512HDEEP
UPC: 782856325680
Company wide:
0
in stock
nVent Caddy
Lay-In/Troffer Support Clip, for Upturned or Straight Lip Fixtures
Upturned or Straight-Lip Fixtures. Standard Packaging Quantity: 100.
Item #: 18949
CAT #: 515A
UPC: 782856685401
Company wide:
0
in stock
Orbit Industries
T-Bar Bracket Hanger, 24" Length
T-Bar Bracket Hanger, 24 Inch Length, For Use With 1-1/2 or 2-1/8 Inch Boxes
Item #: 605569
CAT #: BHT-1
UPC: 835243001305
Company wide:
0
in stock
nVent Caddy
CDY 512SA48 BOX HANGER 48INCH
CDY 512SA48 BOX HANGER 48INCH
Item #: 1891785
CAT #: 512SA48
UPC: 784805017066
Company wide:
0
in stock
nVent Caddy
Independent Support Clip, 9/16" x 5/16" Grid, 1/4"-20 Stud
Independent Support Clip, 9/16 Inch x 5/16 Inch Grid, 1/4"-20 Stud, 65lb Static Load Limit
Item #: 80857
CAT #: IDS95
UPC: 782856636953
Company wide:
0
in stock