![Machine Bolt, 5/8" x 16", Rated for 12,400 lbs Machine Bolt, 5/8" x 16", Rated for 12,400 lbs](https://rexel-cdn.com/products/image.jpg?i=16CB47AD-06FA-483F-A200-E2B674D2AF77&f=420)
Machine Bolt, 5/8" x 16", Rated for 12,400 lbs
Item #:
251396
Cat #:
J8816
UPC:
783840885807
Sign In or Register to view pricing and more.
Documents & Guides
Machine Bolt, 5/8" x 16", Rated for 12,400 lbs, Hot Dip Galvanized, Rolled Thread Type
Overview
Machine Bolt, 5/8" x 16", Rated for 12,400 lbs, Hot Dip Galvanized, Rolled Thread Type
Also known as: 783840885807, J8816
Specifications
Diameter: | 5/8 in |
Length: | 6 in , 16 in |
Material: | Steel |
Diameter: | 5/8 in |
Material: | Steel |
Length: | 6 in , 16 in |
Customer Reviews
No reviews for this product
(0)