Staple Guns, Staples

50 Found
Milwaukee

1" Insulated Cable Staples

Item #: 1963626
CAT #: MNM1-600
UPC: 045242611966
Sign In or Register to view pricing and more.
Milwaukee

M12 Cable Stapler

Item #: 1963624
CAT #: 2448-20
UPC: 045242571680
Sign In or Register to view pricing and more.
Milwaukee

M12 Cable Stapler Kit

Item #: 1963625
CAT #: 2448-21
UPC: 045242571697
Sign In or Register to view pricing and more.
Rack-A-Tiers

Staple Shark, Staple Remover

Item #: 310617
CAT #: 52455
UPC: 625912524552
Sign In or Register to view pricing and more.
Klein

Staples, 11/32-Inch x 19/32-Inch, Insulated

Item #: 1711286
CAT #: 450-003
UPC: 092644583308
Sign In or Register to view pricing and more.
Klein

Loose Cable Stapler

Item #: 1702112
CAT #: 450-100
UPC: 092644583278
Sign In or Register to view pricing and more.
Milwaukee

M18 Fuel Utility Fencing Stapler Kit

Item #: 2247822
CAT #: 2843-22
UPC: 045242754618
Sign In or Register to view pricing and more.
Klein

Staples, 5/16 Inch x 5/16 Inch Insulated

Item #: 1718693
CAT #: 450-002
UPC: 092644583292
Sign In or Register to view pricing and more.
Klein

Staples, 1/4" x 5/16" Insulated

Item #: 1718692
CAT #: 450-001
UPC: 092644583285
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® SharpShooter® TR150 Heavy Duty Staple Gun, Narrow Crown St

Item #: 1902550
CAT #: TR150
UPC: 076174058574
Sign In or Register to view pricing and more.
Arrow

Ceiltile Staples, 17/32"

Item #: 2098803
CAT #: 50CT
UPC: 079055500001
Sign In or Register to view pricing and more.
Klein

Loose Cable Stapler

Item #: 2564446
CAT #: 45001
UPC: 092644450013
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

Item #: 463029
CAT #: 721189
UPC: 079055721185
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

Item #: 593481
CAT #: 721168
UPC: 079055721161
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staples

Item #: 171827
CAT #: 591168
UPC: 079055591122
Sign In or Register to view pricing and more.
Dewalt

20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit

Item #: 1580555
CAT #: DCFS950P2
UPC: 885911539838
Sign In or Register to view pricing and more.
Milwaukee

1" Insulated Cable Staples

1 Inch Insulated Cable Staples, Pack of 600
Item #: 1963626
CAT #: MNM1-600
UPC: 045242611966
Sign In or Register to view pricing and more.
Milwaukee

M12 Cable Stapler

M12 Cable Stapler, Cordless, 6.5 Inch Length, 4.6 lbs, 11.6 Inch Height, 2.65 Inch Width
Item #: 1963624
CAT #: 2448-20
UPC: 045242571680
Category: Staple Guns
Sign In or Register to view pricing and more.
Milwaukee

M12 Cable Stapler Kit

M12 Cable Stapler Kit, Cordless, Includes: (1) M12™ RedLithium™ CP2.0 Battery, (1) M12™ Lithium-ion Battery Charger
Item #: 1963625
CAT #: 2448-21
UPC: 045242571697
Category: Staple Guns
Sign In or Register to view pricing and more.
Rack-A-Tiers

Staple Shark, Staple Remover

Staple Shark, Staple Remover, Length: 8", Material: Steel.
Item #: 310617
CAT #: 52455
UPC: 625912524552
Sign In or Register to view pricing and more.
Klein

Staples, 11/32-Inch x 19/32-Inch, Insulated

Staples, 11/32-Inch x 19/32-Inch, Insulated, Staples Secure Flat & Round Voice, Data, Video & NM (NM-B®) Nonmetallic Sheathed Cable, For NM (NM-B®) Cable Gauges Such As 14/3, 14/3G, 12/3 And Other Wire Up To 11/32-Inch x 19/32-Inch (9 mm x 15 mm) In Size, Fit Klein Tools Loose Cable Stapler (Cat. No. 450-100) Exclusively (Sold Separately)
Item #: 1711286
CAT #: 450-003
UPC: 092644583308
Sign In or Register to view pricing and more.
Klein

Loose Cable Stapler

Loose Cable Stapler, Works Solely With Klein Tools Staples (Cat. Nos. 450-001, 450-002, 450-003)
Item #: 1702112
CAT #: 450-100
UPC: 092644583278
Category: Staple Guns
Sign In or Register to view pricing and more.
Milwaukee

M18 Fuel Utility Fencing Stapler Kit

M18 Fuel Utility Fencing Stapler Kit, Cordless, 15 Inch Length, 9.8 lbs, 12.8 Inch Height, 4.3 Inch Width
Item #: 2247822
CAT #: 2843-22
UPC: 045242754618
Category: Staple Guns
Sign In or Register to view pricing and more.
Klein

Staples, 5/16 Inch x 5/16 Inch Insulated

Staples, 5/16 Inch x 5/16 Inch Insulated, For Securing VDV & NM-B Cable
Item #: 1718693
CAT #: 450-002
UPC: 092644583292
Sign In or Register to view pricing and more.
Klein

Staples, 1/4" x 5/16" Insulated

Staples, 1/4-Inch x 5/16-Inch Insulated
Item #: 1718692
CAT #: 450-001
UPC: 092644583285
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® SharpShooter® TR150 Heavy Duty Staple Gun, Narrow Crown St

Stanley® SharpShooter® TR150 Heavy Duty Staple Gun, Narrow Crown Staple, Manual, 84
Item #: 1902550
CAT #: TR150
UPC: 076174058574
Category: Staple Guns
Sign In or Register to view pricing and more.
Arrow

Ceiltile Staples, 17/32"

T50 Flat Crown Staple, Length: 17/32". Width: 3/8". For use with: T50. Package Quantity: 1,250.
Item #: 2098803
CAT #: 50CT
UPC: 079055500001
Sign In or Register to view pricing and more.
Klein

Loose Cable Stapler

Loose Cable Stapler Secures NM-B And Data Cables, Forward Action Handle Presses Directly Over Nose, For Greater Stability, Premium Cast Aluminum Body, Cable Channel On Mounting Face Protects Cables, Belt Clip Can Be Mounted To Either Side Of Stapler, Works Solely With Klein Tools Staples (Cat. Nos. 450-003 And 450-004), Insulated Staples Easily Load On Non-Removable Magazine
Item #: 2564446
CAT #: 45001
UPC: 092644450013
Category: Staple Guns
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

T72 Insulated Staple, Insulator Length: 11/64". Insulator Width: 19/64". For use with: T72. Package Quantity: 300
Item #: 463029
CAT #: 721189
UPC: 079055721185
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

T72 Insulated Staple, Insulator Length: 13/64". Insulator Width: 31/64". For use with: T72, Package Quantity: 300
Item #: 593481
CAT #: 721168
UPC: 079055721161
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staples

T59 Insulated Staple, Clear Insulation, Length: 1/4". Width: 1/4". For use with: T59. Package Quantity: 300
Item #: 171827
CAT #: 591168
UPC: 079055591122
Sign In or Register to view pricing and more.
Dewalt

20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit

20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit, Variable Power Settings, Tool-Free Selectable Trigger, Includes: DCFS950 9 GA Stapler, (2) DCB205 20V MAX* XR Premium Lithium Ion Batteries (5 Ah), DCB115 Charger, Kit Bag & Manual
Item #: 1580555
CAT #: DCFS950P2
UPC: 885911539838
Category: Staple Guns
Sign In or Register to view pricing and more.
Page 1 of 4
50 Items found