This product may not be available in all locations.
![Pushbutton, Push-Pull Padlocking Attachment, 30mm, Stainless Steel Pushbutton, Push-Pull Padlocking Attachment, 30mm, Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=EC5FE1FE-3C54-43B8-B07F-1D87B016D63D&f=420)
Pushbutton, Push-Pull Padlocking Attachment, 30mm, Stainless Steel
Item #:
59346
Cat #:
800T-N314
UPC:
662073900597
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Push-Pull Padlocking Attachment, 30 mm, Locks Standard 40 mm Head, Open
Overview
Pushbutton, Push-Pull Padlocking Attachment, 30 mm, Locks Standard 40 mm Head, Open
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N314 from Rockwell Automation® is an 800T accessory. It is a padlocking attachment. And it is for standard push-pull operators only. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073900597, 800T-N314
Specifications
Size: | 30 mm |
Type: | Padlocking Attachment, Push-Pull |
Material: | Stainless Steel |
Diameter: | 40 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Stainless Steel |
Family / Style: | 800T |
Type: | Padlocking Attachment, Push-Pull |
Diameter: | 40 mm |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)