Push Button, Padlocking Cover, 30mm, Standard Knob, Switches

Item #: 48808

Cat #: 800T-N163

UPC: 781180157929

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Padlocking Cover, 30mm, Standard Knob, Switches and Potentiometers, Stainless Steel and Plastic

Overview

Push Button, Padlocking Cover, 30mm, Standard Knob, Switches and Potentiometers, Stainless Steel and Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N163 from Rockwell Automation® is an 800T accessory. It is a padlock cover. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180157929, 800T-N163

Specifications

Color: Clear
Type: Padlocking Cover, Pilot Device
Size: 30 mm
Material: Plastic, Stainless Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Clear
Size: 30 mm
Family / Style: 800T
Type: Padlocking Cover, Pilot Device
Material: Plastic, Stainless Steel
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)