Push Button, E-Stop, 30mm, Red Mushroom, Twist to Release, 1NCLB

Item #: 1221559

Cat #: 800TC-TFXTQH2RD4S

UPC: 889508526249

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 800T, 30 mm, Illuminated, Trigger Action, Two Position Maintained, Twist Release, Red, 45 mm Plastic Head, with No legend on cap, Full Voltage with LED Lamp, 12 - 130 Volt AC/DC, Finger Guards on Terminals, 1-Normaly Closed Late Break, Self-Monitoring Contact,

Overview

Push Button, 800T, 30 mm, Illuminated, Trigger Action, Two Position Maintained, Twist Release, Red, 45 mm Plastic Head, with No legend on cap, Full Voltage with LED Lamp, 12 - 130 Volt AC/DC, Finger Guards on Terminals, 1-Normaly Closed Late Break, Self-Monitoring Contact,
Our 30 mm operators include push buttons, E-stops, selector switches, pilot lights, specialty operators, and assembled stations. We have the accessories and back-of-panel components you need to build your push button including contact blocks, guards, legend plates, and more.
Also known as: 889508526249, 800TC-TFXTQH2RD4S

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 30 mm
Material: Plastic
Type: Maintained, Twist to Release, Pushbutton, Trigger Action
Family / Style: 800T
Volts AC: 600
Mounting: Panel
Amps: 10
Material: Plastic
Family / Style: 800T
Color: Red
Size: 30 mm
Type: Maintained, Twist to Release, Pushbutton, Trigger Action
Volts AC: 600

Customer Reviews

No reviews for this product
(0)