This product may not be available in all locations.
![Logic Controller, CompactDual Ethernet DLR Capability Logic Controller, CompactDual Ethernet DLR Capability](https://rexel-cdn.com/products/1769-l3xerm300x300.jpg?i=813A3DB1-B03A-4B9D-A41C-CB13FCFBE3CB&f=420)
Logic Controller, CompactDual Ethernet DLR Capability
Item #:
1301805
Cat #:
1769-L38ERMS
UPC:
191326496858
Sign In or Register to view pricing and more.
Documents & Guides
Logic Controller, CompactLogix 5370, Dual Ethernet w/DLR Capability, 5MB Standard + 1.5MB Safety Memory, 30 I/O Expansion, 80 Ethernet IP Nodes, 16 Axis CIP motion, Kinematics with Integrated Safety Function, Controller is Shipped with 1GB SD Card and Can Support up to 2GB SD Card
Overview
Logic Controller, CompactLogix 5370, Dual Ethernet w/DLR Capability, 5MB Standard + 1.5MB Safety Memory, 30 I/O Expansion, 80 Ethernet IP Nodes, 16 Axis CIP motion, Kinematics with Integrated Safety Function, Controller is Shipped with 1GB SD Card and Can Support up to 2GB SD Card
The Compact GuardLogix® 5370 controllers offer state-of-the-art control, communication, and I/O elements in a distributed control package. Armor™ Compact GuardLogix controller combines a Compact GuardLogix controller with a power supply in an IP67- rated housing for mounting on a machine.
Also known as: 191326496858, 1769-L38ERMS
Specifications
Type: | Controller |
Size: | 5, 1.5 MB |
Type: | Controller |
Size: | 5, 1.5 MB |
Customer Reviews
No reviews for this product
(0)