Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports

Item #: 77797

Cat #: 1783-ETAP

UPC: 612598349968

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports, 24 Volt DC, 200 mA, 4.8 Watts

Overview

Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports, 24 Volt DC, 200 mA, 4.8 Watts
The Embedded Switch Technology embeds Ethernet switch features into your hardware to support high performance applications. Our dual-port products with the embedded switch feature let you connect devices directly to your network, without a separate Ethernet switch, helping to reduce overall cost and simplifying system configuration. These products support linear and device-level ring (DLR) topologies for EtherNet/IP™ applications.
Also known as: 612598349968, 1783-ETAP

Specifications

Volts DC: 24
Amps: 0.200
Wattage: 4.800
Number of Ports: 3
Volts DC: 24
Wattage: 4.800
Amps: 0.200
Number of Ports: 3

Customer Reviews

No reviews for this product
(0)