Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 812753
Cat #: 1585J-M4HBJM-3
UPC: 887172316388
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 3 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 3 meters, Teal, Foil Braided Shielding
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M4HBJM-3 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172316388, 1585J-M4HBJM-3

Specifications

Type: Connection Cable
Color: Teal
Volts AC: 600
Length: 3 m
Conductors: 2 Pair
Type: Connection Cable
Volts AC: 600
Conductors: 2 Pair
Color: Teal
Length: 3 m

Customer Reviews

No reviews for this product
(0)