
4 AWG-500 MCM Aluminum Solderless Lug
Item #: 31240
Cat #: LA-500
UPC: 785037446242
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 4 AWG- 500 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Aluminum Solderless Lug, Conductor Range: 4 AWG- 500 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446242, LA-500, Typet LA
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 500 |
Stud Size: | 13/32 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 500 |
Material: | Aluminum |
Stud Size: | 13/32 in |
Customer Reviews
No reviews for this product
(0)