Distribution Block, Eriflex, UD 400 A

Item #: 484091

Cat #: 569050

UPC: 782856594239

Documents & Guides
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp UL/CSA per Pole, IP20, DIN Rail Mount.

Connects nVent ERIFLEX Flexibar on line side using FLG-400 Flat Terminal Connection Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free

Also known as: 782856594239, 569050

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Color: Blue
Amps: 400
Mounting: DIN Rail
Allowable Gauge Range: 6 - 400
Color: Blue
Mounting: DIN Rail
Amps: 400
Allowable Gauge Range: 6 - 400